Shop All Security Seals
Vestil
Red Polypropylene Security Seal, 3"
Mfr # SECS-P-RD
Zoro # G5436369
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Primary Application Seal trailers, gates, hatches, and doors with these polypropylene security seals.
- Security Seal Type Padlock Seals
- Height 0.1875
- Material Polypropylene
- Length 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SECS-P-RD
- Zoro # G5436369
- UPC # 691215078726
- Country of Origin China
- Category Security Seals
Dimensions
Height | 0.1875 |
Length | 3 |
Width | 0.875 |
Details
Security Seal Primary Application | Seal trailers, gates, hatches, and doors with these polypropylene security seals. |
Item | Red Polypropylene Security Seal,3" |
Security Seal Type | Padlock Seals |
Material | Polypropylene |
Color | Red |
Description
Padlock Seals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL Paper Bags, 50 lbs Cap., #5, 5.25"w x 3.44"d x 10.94"h, Kraft, PK500 (30905)
- BUSINESS SOURCE Clipboard, Flat Clip, 9X12.5 1 Ea (16508)
- RAPID Staple Cartridge, 55 Sheet Cap, PK1050 (02903)
- SMEAD Report Cover 8-1/2 x 14", Prong Fastener, Black (81733)
- VESTIL Red Polypropylene Security Seal, 14.25" (SECS-B9-RD)
- VESTIL Security Seal 8-1/4", Polypropylene, Blue (SECS-F7-BL)
- VESTIL Red Polypropylene Security Seal, 15" (SECS-L11-RD)
- VESTIL Red Plastic Pallet, 8000 lb., 48 x 40 (PLP2-4840-RED)
- UNIVERSEAL Cable Seal 12" x 1/16", Aluminum, Blue, Pk50 (F150M-2-APEEL BLUE50)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Green, Pk250 (070H19PPGR)
- UNIVERSEAL Padlock Seals, Orange, Plastic, PK50 (UPAD-S ORANGE50)
- Vestil Protective Packaging