Shop All Security Seals
Vestil
Red Polypropylene Security Seal, 14.25"
Mfr # SECS-B9-RD
Zoro # G5436420
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Security Seal Type Pull Tight Seals
- Cable Type Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SECS-B9-RD
- Zoro # G5436420
- UPC # 691215078665
- Country of Origin China
- Category Security Seals
Details
Item | Red Polypropylene Security Seal,14.25" |
Security Seal Type | Pull Tight Seals |
Cable Type | Adjustable |
Description
Pull Tight Seals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 3", 2 mil, Clear, Pk100 (6GGL9)
- C-LINE PRODUCTS Heavy Duty Shop Ticket Holder, 9"W, PK20 (50920)
- ENCORE PACKAGING Wire Buckle, Galvanized, HD, 1/2", PK1000 (P12WB3-GA)
- SIRCLE Heat Laminating Pouches, 9x11-1/2in, PK100 (LTR-03)
- VESTIL Security Seal 8-1/4", Polypropylene, Blue (SECS-F7-BL)
- VESTIL Red Polypropylene Security Seal, 15" (SECS-L11-RD)
- UNIVERSEAL Bolt Seal 3-1/4" x 21/64", Steel, Blue, Pk50 (SHL BLUE50)
- GLOBAL INDUSTRIAL High Security Bolt Seal, Orange, 50PK (670487OR)
- CAMBRIDGE SECURITY SEALS Global Industrial„¢ Adjustable Extinguisher Tamper Seal, 9"L, Med Blue, 100/Pack (OPS21087)
- UNIVERSEAL Padlock Seals, Yellow, Plastic, PK50 (UPAD-S YELLOW50)
- UNIVERSEAL Pull-Tight Seals, Yellow, Plastic, PK100 (UPULL-MD T/A YELLOW100)
- Vestil Protective Packaging