Shop All Security Seals
Vestil
Red Plastic Pallet, 8000 lb., 48 x 40
Mfr # PLP2-4840-RED
Zoro # G5437349
product price: $168.99
/ea
Item requires special delivery charges. A $84.00 per item surcharge will be applied.
$168.99
Free 30-Day Returns
Key Features
- Security Seal Primary Application Plastic pallets are ideal for export, pharmaceutical, medical, and food applications.
- Length 47.375
- Width 39.5
- Color Red
- Height 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PLP2-4840-RED
- Zoro # G5437349
- UPC # 691215030366
- Country of Origin China
- Category Security Seals
Dimensions
Length | 47.375 |
Width | 39.5 |
Height | 6 |
Details
Security Seal Primary Application | Plastic pallets are ideal for export, pharmaceutical, medical, and food applications. |
Item | Red Plastic Pallet,8000 lb.,48 x 40 |
Color | Red |
Material | High Density Polyethylene (HDPE) |
Description
Red Plastic Pallet,6000 lb.,48 x 40
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Cork Board, Oak Style, 36x24 (UNV43603)
- MIP Pusher Type Rack Tensioner for Steel Strap 3/8 in. to 3/4 in. (MIP-1800)
- ENCORE PACKAGING SD Sealless Tool 58 for Steel (EP-2010-58)
- INTEGRA Pink Pencil Cap ErasersLead, PK144 (ITA36523)
- VESTIL Security Seal 8-1/4", Polypropylene, Blue (SECS-F7-BL)
- VESTIL Red Polypropylene Security Seal, 15" (SECS-L11-RD)
- VESTIL Red Polypropylene Security Seal, 14.25" (SECS-B9-RD)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, Laser Marked Type, PK200 (V46020121-02-GRAI)
- UNIVERSEAL Cable Seal 12" x 1/16", Aluminum, Blue, Pk50 (F150M-2-APEEL BLUE50)
- UNIVERSEAL Lock Seal 7-29/32" x 3/64", Plastic, Yellow, Pk50 (UFR-TS YELLOW50)
- JENDYK ENTERPRISES Aluminum Air Brake Glad Hand Lock Keyed Different (GHAL-KD)
- Vestil Security Seals