Shop All Safety Handrails
Vestil
Red Plastic Handrailing Section, 78-3/4"
Mfr # PHR-R-L
Zoro # G1749312
product price: $113.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$113.99
Free 30-Day Returns
Key Features
- Material Plastic
- Color Red
- Overall Length 15.5
- Overall Height 40
- Length 15.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PHR-R-L
- Zoro # G1749312
- UPC # 691215129756
- Country of Origin China
- Category Safety Handrails
Dimensions
Overall Length | 15.5 |
Overall Height | 40 |
Length | 15.5 |
Width | 79 |
Overall Width | 79 |
Depth | 15.5 |
Height | 40 |
Details
Item | Red Plastic Handrailing Section,78-3/4" |
Material | Plastic |
Color | Red |
Weight | 24 |
Features | Plastic handrail barrier has non-removable feet that come pre-filled with sand for weight ballast. Includes connectors for interlocking multiple units end-to-end. Reflective red tape provides for better identification at night. Manufactured from high-density Polyethylene which includes UV stabilizer for longer life |
Description
Red Plastic Handrailing Section,78-3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Portable Mule Dolly, PK2 (BMULELG2P)
- CALDWELL Tea Cup Lifting Sling, 17000 lb. Cap. (LS-1)
- US CARGO CONTROL 3" x 20' Red Ratchet Strap w/ Chain Extensions (7520CE-RED)
- KINEDYNE Cargo Strap, Gold, 10,000 lb., 27 ft. (532720GRA)
- VESTIL SAFETY HANDRAIL W/HARDWARE & TOEBOARD 60 (SQ-60-TB-HWR)
- VESTIL Square Safety Handrail W/ Toeboard (SQ-72-TB)
- VESTIL SAFETY HANDRAIL CORNER CONNECTORS (C-CON)
- VESTIL Square Safety Handrail No Toeboard (SQ-120)
- VESTIL Steel Safety Handrail with Hardware, 74-1/2 In. x 4 In. x 42 In., Yellow (SQ-72-HWR)
- VESTIL Safety Handrail Hardware, Toeboard, 48" (SQ-48-TB-HWR)
- BLUFF MANUFACTURING Replacement Handle, 42 in. Long (EPHANDLE)
- Vestil Warehouse Safety Guards & Protectors