Shop All Safety Handrails
Vestil
Red Plastic Handrailing Section, 59"
Mfr # PHR-R
Zoro # G1749507
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Red
- Overall Length 15.5
- Overall Height 40
- Length 15.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PHR-R
- Zoro # G1749507
- UPC # 691215129749
- Country of Origin China
- Category Safety Handrails
Dimensions
Overall Length | 15.5 |
Overall Height | 40 |
Length | 15.5 |
Width | 59 |
Overall Width | 59 |
Depth | 15.5 |
Height | 40 |
Details
Item | Red Plastic Handrailing Section,59" |
Material | Plastic |
Color | Red |
Weight | 18 |
Features | Plastic handrail barrier has non-removable feet that come pre-filled with sand for weight ballast. Includes connectors for interlocking multiple units end-to-end. Reflective red tape provides for better identification at night. Manufactured from high-density Polyethylene which includes UV stabilizer for longer life |
Description
Red Plastic Handrailing Section,59 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIVOLI 4 ft Fiberglass Platform Stepladder (PROPF7/4)
- GLOBAL INDUSTRIAL 8 Pneumatic Caster Kit For 12-20BU Plastic Bulk Box Truck, 2 Swivel/2 Rigid (800474)
- ZORO SELECT Vertical E-Track, Zinc Plated Finish (4HXC3)
- MAGLINER Caster Brake Kit, Fits 5in Swivel Casters (51010)
- VESTIL Safety Handrail, Toeboard, 48 " (SQ-48-TB)
- VESTIL Square Safety Handrail W/ Toeboard (SQ-108-TB)
- VESTIL Safety Handrail-Hardware, Toeboard, 96" (SQ-96-TB-HWR)
- VESTIL SAFETY HANDRAIL CORNER CONNECTORS (C-CON)
- VESTIL Square Safety Handrail No Toeboard (SQ-120)
- VESTIL Square Safety Handrail W/ Toeboard (SQ-72-TB)
- VESTIL Steel Safety Handrail with Hardware, 74-1/2 In. x 4 In. x 42 In., Yellow (SQ-72-HWR)
- Vestil Warehouse Safety Guards & Protectors