Shop All Drum Covers, Liners & Inserts
Vestil
RED DRUM COVER 55 GALLON
Mfr # DC-P-55-RD
Zoro # G801795232
product price: $37.15
/ea
Sold in multiples of 2 for $74.30
$74.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 24.75 in
- Height 5.25
- Width 24.75
- Length 24.75
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DC-P-55-RD
- Zoro # G801795232
- UPC # 691215133746
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Outside Dia. | 24.75 in |
Height | 5.25 |
Width | 24.75 |
Length | 24.75 |
Overall Length | 24.75 |
Overall Width | 24.75 |
Overall Height | 5.25 |
Size | 24.75 x 24.75 x 5.25 |
Depth | 24.75 |
Details
Material | Low Density Polyethylene (LDPE) |
Color | Red |
Features | Perfect for 55 gallon drums. Closed head for security. Strong construction for outdoor use. Lightweight for easy lifting |
Application | Protect your drums from bung seepage and unprotected outdoor storage situations. |
Weight | 2 |
Description
Protect your drums from bung seepage and unprotected outdoor storage situations. Convenient, and designed for years of reliable use. A low-density polyethylene construction with detents holds the lid securely.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Lined, Black (CQ5506LT234)
- KNAPE & VOGT Steel Bracket 16 Ga. 14-1/2 in. L 225 lb (182 TI 14.5)
- JAMCO Tool Repair Cart, 1400 lb., 42 In.L (SR336P500GP)
- TENNSCO Double Support Rivet 18 In, Medium Gray (VDRS-1816GRAY)
- VESTIL Clr Plstc Drum Cover Open Head 55Gal, PK5 (DC-TPO)
- VESTIL DRUM CONTAINMENT COVER - ORANGE (SCC-65-CVR-OR)
- VESTIL YELLOW DRUM COVER 55 GALLON (DC-P-55-YL)
- VESTIL 55 Gal Drum Cover, Closed Head, Polyethylene, Clear, 5PK (DC-TP)
- VESTIL Galv Open Head Drum Cover 15Pk, 15PK (DC-245-15PKG)
- VESTIL RED DRUM COVER UNIVERSAL FIT (DC-P-55-UF-RD)
- PIG Fast Latching Drum Lid, Black, Steel, 30gal (DRM2072-BK)
- Vestil Drum Covers, Liners & Inserts