Shop All Drum Covers, Liners & Inserts
Vestil
RED DRUM COVER 30 GALLON
Mfr # DC-P-30-RD
Zoro # G001795124
product price: $23.59
/ea
Sold in multiples of 2 for $47.18
$47.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 20 in
- Height 5.25
- Color Red
- Width 20
- Length 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DC-P-30-RD
- Zoro # G001795124
- UPC # 691215133807
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Outside Dia. | 20 in |
Height | 5.25 |
Width | 20 |
Length | 20 |
Overall Height | 5.25 |
Depth | 20 |
Overall Width | 20 |
Overall Length | 20 |
Size | 20 x 20 x 5.25 |
Details
Color | Red |
Material | Low Density Polyethylene (LDPE) |
Weight | 1 |
Application | Protect your drums from bung seepage and unprotected outdoor storage situations. |
Features | Perfect for 30 gallon drums. Closed head for security. Strong construction for outdoor use. Lightweight for easy lifting |
Description
Protect your drums from bung seepage and unprotected outdoor storage situations. Convenient, and designed for years of reliable use. A low-density polyethylene construction with detents holds the lid securely.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Top-Opening Safe, 15in, Black (DS-RG2050)
- 80/20 Access Hole Drill Jig-4 Hole .281 (6135)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 6 5/8 in W, 4 in H, 11 5/8 in L, Black (QSB102BR)
- SCULLY Eg-218 01425 Econ-O-Tank Gauge (EG-218)
- VESTIL RED DRUM COVER UNIVERSAL FIT (DC-P-55-UF-RD)
- VESTIL Galvanized Open Head Drum Cover, 24-1/2" Inside Diameter (DC-245)
- VESTIL Blk Plstc Drum Covr Close Head 55Gal, PK5 (DC-TP-B)
- VESTIL Galv Open Head Drum Cover 15Pk, 15PK (DC-245-15PKG)
- VESTIL DRUM CONTAINMENT COVER - YELLOW (SCC-65-CVR-YL)
- VESTIL YELLOW DRUM COVER 55 GALLON (DC-P-55-YL)
- JOHNDOW INDUSTRIES JohnDow Steel Drum Cover for 400 lb. Drum - JD-3567 (JD-3567)
- Vestil Drum Covers, Liners & Inserts