Shop All Cylinder Trucks
Vestil
Red Cylinder Tilt Back Hand Truck Mold-on-Rubber Wheel 350 lb Capacity
Mfr # CYHT-350
Zoro # G4990487
product price: $312.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$312.99
Free 30-Day Returns
Key Features
- Overall Height 47
- Overall Width 30.5
- Material Steel
- Color Red
- Load Capacity 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CYHT-350
- Zoro # G4990487
- UPC # 691215060103
- Country of Origin China
- Category Cylinder Trucks
Dimensions
Overall Height | 47 |
Overall Width | 30.5 |
Wheel Diameter | 10 in |
Platform Length | 34.6875" |
Length | 17 in |
Height | 47 in |
Width | 30.5 |
Details
Material | Steel |
Color | Red |
Load Capacity | 350 lb |
Item | Cylinder Tilt Back Hand Truck,350 lb. |
Assembled | Yes |
Includes | Chains and contoured back cradle provide utmost safety. |
For Use With | Ideal for transporting cylinders from storage to work space. |
Cylinder Capacity | 2 |
Wheel Material | Molded Rubber |
Description
Cylinder Tilt Back Hand Truck,350 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self Dumping Hopper, 750 lb., Poly, Yellow (SD 5/8 YELLOW)
- CASTERHQ Zerk Axle And Nut, (1) Piece, Stainless Steel, 1/2"x3-3/8" (AZ50-338-SS)
- HAMILTON Maxi-Duty Dual-Wheel Swivel Caster, 12" x 4" Duralast Polyurethane on Cast Iron Wheel, Swivel Lock (S-MDD-124DT-4SL)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 6 in W, Polyester, Yellow (EE1606DTX6)
- VESTIL Blue 6 Cylinder Caddies 4" Poly Swivel With Lock Casters 800 lb (CYL-TRUCK-6)
- VESTIL Blue Economy Portable Cylinder Lifter 500lb Capacity Pneumatic Wheel (CYL-D-1-PN)
- VESTIL Blue Deluxe Portable Cylinder Lifter 500lb Capacity Pneumatic Wheel (CYL-DLX-1-PN)
- VESTIL Welding Cylinder Torch Cart (CYL-EH-FF)
- VESTIL Yellow Welding Cylinder Hand Truck Molded Rubber Wheel 150 lb Capacity (CYHT-1)
- VESTIL Galvanized Welding Cylinder Torch Cart Foam-Filled Wheel 500 lb (CYL-2-FF-G)
- ZORO SELECT Cylinder Hand Truck, 40 lb., Red (8D060)
- Vestil Hand Trucks & Dollies