Shop All Drum Trucks
Vestil
Red Barrel/Drum Truck 800 lb Capacity Polyurethane Wheels
Mfr # DBT-RED
Zoro # G5440176
product price: $652.99
/ea
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 60.25
- Overall Length 13.75"
- Overall Width 24.25
- Material Steel
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DBT-RED
- Zoro # G5440176
- UPC # 691215060172
- Country of Origin China
- Category Drum Trucks
Dimensions
Overall Height | 60.25 |
Overall Length | 13.75" |
Overall Width | 24.25 |
Rear Wheel Width | 2" |
Details
Material | Steel |
Color | Red |
Load Capacity | 800 lb |
Item | Polyurethane Barrel,Drum Truck,800 lb. |
Assembled | Yes |
Includes | This barrel/drum truck features a kickstand for holding unit at a tilt. |
For Use With | Barrel/drum truck handles steel or fiber units for ideal operation |
Features | Adjustable chime hook helps to secure the drum. |
Color/Finish | Red |
Description
Polyurethane Barrel,Drum Truck,800 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES WINCHES, 2000 DC UTILITY WINCH (92000)
- RONSTAN INTERNATIONAL HPPE Loop, 1/8" dia., 2 1/2" by 1" (RF9004-08)
- SERVICE CASTER 8" Double Pedal Floor Truck Lock w/Top Plate (SCC-FL800DP)
- CHECKERS Wheel Chock, 11" D, 5" H, 12" W, Black, PR (RC5510-P-U)
- VESTIL KIT, CONVERT MANUAL TO HYDRAULIC (DCR-880-M2H)
- VESTIL Drum Truck, Stainless Steel (DBT-SS)
- VESTIL Yellow Drum Truck Cradle With Semi-Steel Wheels 1000 lb Capacity (RDBT-SS)
- VESTIL Blue Rotating Drum Cart 1000 lb Capacity Poly-on-Steel Casters (RDC-1000-5PU)
- VESTIL Yellow Pallet Straddling Drum Truck 550lb Capacity Polyurethane Wheels (PSDT)
- VESTIL Yellow Ergo Drum Truck With Scale 500 lb Capacity (DRUM-55-SCL)
- GLOBAL INDUSTRIAL Portable Hydraulic Drum Jack, Steel, 800 Lb. Cap., Yellow (300683)
- Vestil Hand Trucks & Dollies