Shop All Traffic Barricades
Vestil
Recycled Plastic/Steel, 2 H, 5 L, 5 W, Silver
Mfr # RSH-GD-16
Zoro # G201795092
original price:
$140.79
15% off
new price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2
- Length 5
- Width 5
- Depth 5
- Weight 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # RSH-GD-16
- Zoro # G201795092
- UPC # 691215106566
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 2 |
Length | 5 |
Width | 5 |
Depth | 5 |
Size | 5 x 5 x 2 |
Overall Length | 5 |
Overall Height | 2 |
Overall Width | 5 |
Details
Weight | 6 |
Color | Silver |
Material | Recycled Plastic/Steel |
Features | Simple installation for just one person. Creates a strong connection to the surface. Smooth surface to prevent damage. Beneficial in a variety of settings |
For Use With | RSH-108-24-A, RSH-108-24-C, RSH-108-EF-A, RSH-108-EF-C, RSH-108-EM-A, RSH-108-EM-C, RSH-108-M-A, RSH-108-M-C |
Application | The kit supplies a solution to securing speed bumps to a surface. |
Description
The Anchor Kits are a great addition to the facility maintenance department. The kit supplies a solution to securing speed bumps to a surface. The unit is designed of a strong construction that is resilient and long lasting throughout the harshest environments. Once the anchoring is in place, the speed bumps are ready for use. The kit is available in both glue down and asphalt anchor style.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Anti-Fatigue Insole, 14-15, Orange/Blk, PR (91621)
- BDG Mechanics Gloves, 2XL ( 11 ), Black/Blue (20-1-1200-X2L)
- AZUSA SAFETY Commander Cut Resistant 13 ga. Gray ANSI A3 Gloves, Black Textured Foam Nitrile Palm Coating, XL (AZNBR009)
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- VESTIL Yellow Plastic Barricade, Floor Mounting, Plastic, 38.5 H, 14 L, 14 W, Yellow (PCB-Y-F)
- VESTIL Speed Bump, 2 in H, 4 ft L, 10 in W, Yellow (SB-48)
- VESTIL Steel, 4 H, 4 L, 6 W, Silver (SB-HD-AK-4)
- VESTIL Car Stop, 4 in H, 4 ft L, 6 in W, White (CS-S48-W)
- VESTIL Car Stop, 4 in H, 71 3/4 in L, 5 3/4 in W, Black (CS-33-BL)
- VESTIL Stackable Poly Barricade, Orange, Virgin Polyethylene with UV Stabilizer, 36 H, 76.5 L, 16 W, Orange (BCD-7636-OR)
- MUTUAL INDUSTRIES Turbidity Barrier, Type 2, 5 ft. x 50 ft., Vinyl/Polyester, 50 inch H, 17 Inch L, 38 inch W, Yellow (3200-8-60)
- Vestil Traffic Safety