Shop All Exam Room Equipment
Vestil
Rectangle Rubber Bumper 12" x 24" x 3"
Mfr # B-1224-3
Zoro # G203527530
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 12
- Overall Width 24
- Material Molded Rubber
- Color Black
- Height 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # B-1224-3
- Zoro # G203527530
- UPC # 691215004107
- Country of Origin India
- Category Exam Room Equipment
Dimensions
Overall Height | 12 |
Overall Width | 24 |
Height | 12 |
Length | 3 |
Width | 24 |
Overall Length | 3 |
Depth | 3 |
Size | 3 x 24 x 12 |
Details
Material | Molded Rubber |
Color | Black |
Application | These molded bumpers are built to endure years of abusive pounding. |
Weight | 26 |
Features | Simple installation for immediate use. Use on loading dock to protect trailer & dock. Molded bumper construction is built to endure years of abusive pounding. Pre-drilled countersunk mounting holes make installation easy |
Description
The specialty molded Dock Bumper is manufactured from fiber reinforced prime rubber containing nylon and polyester. This molded bumper is built to endure years of abusive pounding and has pre-drilled countersunk mounting holes for easy installation. Bumper offers a plastic face bumper that features a two (2) piece construction fully assembled and ready for installation. The installation hardware is available separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURAD Flex-Fabric Bandages, Tan, PK100 (CUR0700RB)
- MEDIQUE PRODUCTS Small Emergency Disaster Kit (73911)
- FIRST VOICE Cohesive Bandage, Tan, 3" x 5 yd. (TS-3189-T)
- HONEYWELL Gauze Compress, Sterile, White, Unitized (020510)
- CABLES & SENSORS Masimo Original Disposable SpO2 Sensor - Neonate (<3Kg), PK20 (4003)
- SMARTSTACK Dual Tank Holder, Pole Mounted, Black (R105P04-001)
- FLEMING SUPPLY Finger Pulse Oximeter and Heart Rate Monitor, Portable Blood Oxygen Level, Heart Rate Fingertip Sensor (610286EOG)
- CREST HEALTHCARE Fall Fighter Bed Sensor Pad, 1 Year (114451)
- SIMPSON STRONG-TIE Angle A21 (A21)
- MCKESSON Blue Sterile O.R. Towel, 17 x 27 Inch, 80PK (16-6002-B)
- MILTON INDUSTRIES PLUG G STYLE (MI1817)
- Vestil Exam Room Equipment