Shop All Dock Bumpers
Vestil
Rectangle Molded Rubber Bumper, 2x16x5
Mfr # B-516
Zoro # G1740221
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5
- Overall Length 2
- Overall Width 16
- Material Molded Rubber
- Depth 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # B-516
- Zoro # G1740221
- UPC # 691215004282
- Country of Origin India
- Category Dock Bumpers
Dimensions
Overall Height | 5 |
Overall Length | 2 |
Overall Width | 16 |
Depth | 2 |
Mounting Hole Dia. | 5/8 in |
Bumper Width | 16 |
Bumper Height | 5 |
Details
Material | Molded Rubber |
Color | Black |
Item | Rectangle Molded Rubber Bumper,2x16x5 |
Description
Rectangle Molded Rubber Bumper,2x16x5
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Cart, 2 Shelf, 36x24x39, Black (2HDH9)
- ZORO SELECT Caster Wheel, Rubber, 6 in. Dia., 820 lb. (RAB-0620-08-EHT-NM)
- DAYTON Cylinder Lift Truck, Load Cap. 300 lb. (26W610)
- CM Slip Hook, 516 In Trade, 4700 Lb Load, Grade 70, Clevis Attachment, Steel Alloy (M6905A)
- VESTIL Molded, Rubber Bumper, 4 x 12 x 13 (B-1213-4)
- VESTIL Trailer & Crane Bumper - 2.25"W x 16"L x 2"H (TB-70)
- VESTIL Fork Truck Carriage Bumper, Class Iii (FCB-818-CR3)
- VESTIL Dock Bumper, 8 in. D, Rubber, Rectangular (B-818)
- VESTIL Lightweight Recycled Plastic Speed Bump (SBA-108)
- VESTIL Laminated Dock Bumper- 4.5 Projection (1296-4.5)
- VESTIL Laminated Dock Bumper, 4.5 x 6 x 24" (624-4.5)
- Vestil Dock Bumpers