Shop All Dock Wheel Chocks
Vestil
Rbr. Wheel Chock with Flag 12 In.
Mfr # RWC-8-ERGO-FL
Zoro # G905444265
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel/Rubber
- Width 8
- For Use With Trailer Wheels
- Height 37.125
- Depth 18.1875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # RWC-8-ERGO-FL
- Zoro # G905444265
- UPC # 691215364348
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 8 |
Height | 37.125 |
Depth | 18.1875 |
Length | 18.1875 |
Details
Material | Steel/Rubber |
For Use With | Trailer Wheels |
Max. Vehicle Weight | 13 |
Color | Yellow |
Description
The ergo-handle Wheel Chock has an ergonomic design that makes it easy to move wheel chocks in and out of position under trailer wheels. It reduces the risk of back, knee, and foot injuries. The handle is constructed of steel and has a yellow powder coat finish. Hardware included. Assembly required. D-ring provided for attaching security chain. A vinyl flag is included to provide added visibility and awareness to the chock. Chain not included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE 4 SAFE 2" x 36" Axle Straps w/ Sleeve & D Rings WLL: 3,333 lbs., PK4 (RT41A-36M18-BU-C-4)
- BAUER LADDER 8 ft. Aluminum Stepladder, 375 lbs. Capacity (20408)
- ZORO SELECT Swivel NSF-Listed Plate Caster, TPR, 2 in., 80 lb. (P5S-RP020G-P-001)
- CARTER HOFFMANN Caster, Swivel , Red, 6", W/Brake (18301-6215)
- VESTIL Rubber Speed Hump, 23.5x108-Concrete (RSH-108-24-C)
- VESTIL RUBBER WHEEL CHOCK-EYE BOLT AND DBL JAM NUT (RWC-8-DJN)
- VESTIL Cast Steel Slope Wheel Chock (SSC-17)
- VESTIL Plastic Speed Bump with Concrete Hardware, 72" x 10" x 2", Yellow (SB-36)
- VESTIL Magnetic Railroad Rail Car Wheel Chock RC-WC (RC-WC)
- VESTIL Speed Bump, Glue Down, 72x12x2.25 (SBDG-72)
- EXTREME MAX Extreme Max 5001.5772.4 Heavy-Duty Solid Rubber Wheel Chock with Handle - Value 4-Pack (5001.5772.4)
- Vestil Dock Wheel Chocks