Shop All Dock Wheel Chocks
Vestil
Rbr. Wheel Chock with Flag 10 In.
Mfr # LWC-14M-ERGO-FL
Zoro # G805444297
product price: $87.19
/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel/Rubber
- Width 20.1875
- For Use With Trailer Wheels
- Height 35.03125
- Depth 10.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LWC-14M-ERGO-FL
- Zoro # G805444297
- UPC # 691215364324
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 20.1875 |
Height | 35.03125 |
Depth | 10.125 |
Length | 10.125 |
Details
Material | Steel/Rubber |
For Use With | Trailer Wheels |
Max. Vehicle Weight | 15 |
Color | Yellow |
Description
The rubber Wheel Chock is constructed of reinforced rubber to provide a sure grip on virtually any surface and comes with the ergo handle. The curved surface contours to fit tires. Rubber resists tearing, abrasion, ozone weathering, etc. The functional design is durable in all weather conditions. D-ring provided for attaching security chain. A vinyl flag is included to provide added visibility and awareness to the chock. Chain not included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 4, 16 ft L, 2 in W, Nylon, Black (EET2-902CW-16)
- SERVICE CASTER SCC - 5" Polyolefin Wheel Only w/Roller Bearing - 1/2" Bore - 650 lbs Capacity (SCC-POR520)
- HARRINGTON Manual Chain Hoist, 20 ft.Lift (CB020-20)
- PEERLESS Chain, 10 ft., 3500 lb., For Lifting (5050210)
- VESTIL Speed Bump, Asphalt Hardware, 72x12x2.25 (SBDA-72)
- VESTIL Rubber Speed Hump, 23.5 x 108, Asphalt (RSH-108-24-A)
- VESTIL Rail Car Wheel, Chock Hook (RC-WC-HOOK)
- VESTIL Cast Steel Slope Wheel Chock (SSC-17)
- VESTIL Speed Bump, Hd, Asphalt Hardware, 108x10x3 (SBHA-108)
- VESTIL Steel Handled Whl. Chock 11 In. (FAB-11-ERGO-FL)
- CHECKERS 11 in. x 6 in. x 8 in. Wheel Chock in Black (RC815-U)
- Vestil Dock Wheel Chocks