Shop All Plastic Strapping
Vestil
Ratcheting Cargo Strap With Rod Hook
Mfr # STRAP-27-RH
Zoro # G0985595
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Strap Width 2 in
- Length 27 ft
- Break Strength 6800 lbs
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # STRAP-27-RH
- Zoro # G0985595
- UPC # 691215037839
- Country of Origin China
- Category Plastic Strapping
Dimensions
Strap Width | 2 in |
Length | 27 ft |
Details
Item | Ratcheting Cargo Strap With Rod Hook |
Material | Polyester |
Break Strength | 6800 lbs |
Color | Yellow |
Features | Secured around cargo to prevent damage and load shifting. Strapping is tough fabric that is made of polyester webbing. Spring loaded e-track provide quick one-handed connection. Ratchet buckle model tightens and releases quickly |
Application | Cargo strapping tightens securely around cargo to help prevent damage and load shifting during transit. |
Description
Ratcheting Cargo Strap With Rod Hook
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR LOCKER Upholstery and Construction Heavy-Duty Staple Remover (A01)
- TOPS Job Invoice Form, 8-1/2"x11-5/8", PK50 (TOP3866)
- SHOPTOUGH Transport Bags, 1,000 den, Red (228321)
- DEALMED Lifeguard Fanny Pack, Red, Ea (787232)
- VESTIL Ratcheting Cargo Strap With Flat Hook (STRAP-27-FH)
- VESTIL BLACK POLY STRAPPING 9000 FT 16 X 6 (ST-12-16X6-BL)
- VESTIL YELLOW POLY STRAPPING 9900 FT 9 X 8 (ST-12-9X8-YL)
- VESTIL CLEAR POLY STRAPPING 9900 FT 9 X 8 (ST-12-9X8-NA)
- VESTIL YELLOW POLY STRAPPING 12900 FT 9 X 8 (ST-38-9X8-YL)
- VESTIL WHITE POLY STRAPPING 12900 FT 9 X 8 (ST-38-9X8-WH)
- GLOBAL INDUSTRIAL Polyester Strapping, 3/4W x 2400'L x 0.050 Thick, 16 x 6 Core, Green (B1346778)
- Vestil Strapping