Shop All Plastic Strapping
Vestil
Ratcheting Cargo Strap With E-Clip
Mfr # STRAP-12-RE
Zoro # G0595631
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Strap Width 2 in
- Length 12 ft
- Color Orange
- Features Secured around cargo to prevent damage and load shifting. Strapping is tough fabric that is made of polyester webbing. Spring loaded e-track provide quick one-handed connection. Ratchet buckle model tightens and releases quickly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # STRAP-12-RE
- Zoro # G0595631
- UPC # 691215037792
- Country of Origin China
- Category Plastic Strapping
Dimensions
Strap Width | 2 in |
Length | 12 ft |
Details
Item | Ratcheting Cargo Strap With E-Clip |
Material | Polyester |
Color | Orange |
Features | Secured around cargo to prevent damage and load shifting. Strapping is tough fabric that is made of polyester webbing. Spring loaded e-track provide quick one-handed connection. Ratchet buckle model tightens and releases quickly |
Application | Cargo strapping tightens securely around cargo to help prevent damage and load shifting during transit. |
Description
Ratcheting Cargo Strap With E-Clip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 20" x 10" x 12", Kraft, 25/Bundle (11A786)
- AZAR DISPLAYS 12-Pocket Bifold Wall Mount (252323)
- ZORO SELECT Steel Strapping Sealer, Manual, Steel (3CUP1)
- INTEGRA Liquid Highlighter, Chisel Point, Grn, PK12 (ITA33314)
- VESTIL YELLOW POLY STRAPPING 9900 FT 9 X 8 (ST-12-9X8-YL)
- VESTIL BLACK POLY STRAPPING 9900 FT 9 X 8 (ST-12-9X8-B)
- VESTIL BLACK POLY STRAPPING 4500 FT 16 X 3 (ST-12-16X3-BL)
- VESTIL Ratcheting Cargo Strap With Rod Hook (STRAP-27-RH)
- VESTIL POLY STRAPPING SEALS 1000 PCS, PK1000 (PSEAL-12)
- VESTIL Green Polyester Strapping (PN-58-16X6-GN)
- SIGNODE Strapping Dispenser, 25 x 12 In. (24520)
- Vestil Plastic Strapping