Shop All Bench and Floor Scale Accessories
Vestil
RAMP SCALE OPTION - 48 X 60 X 3.5
Mfr # SCALE-R-CS-54
Zoro # G401798251
product price: $820.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$820.99
Free 30-Day Returns
Key Features
- Width 60
- Finish Powder Coat
- Depth 48
- For Use With SCALE-S-CFT-44-5K, SCALE-S-CFT-55-5K, SCALE-S-CFT-44-10K, SCALE-S-CFT-55-10K
- Overall Height 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SCALE-R-CS-54
- Zoro # G401798251
- UPC # 691215092487
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Width | 60 |
Depth | 48 |
Overall Height | 3.5 |
Overall Width | 60 |
Length | 48 |
Height | 3.5 |
Overall Length | 48 |
Size | 48" x 48" x 4-1/2" |
Details
Finish | Powder Coat |
For Use With | SCALE-S-CFT-44-5K, SCALE-S-CFT-55-5K, SCALE-S-CFT-44-10K, SCALE-S-CFT-55-10K |
Color | Silver |
Capacity | 10000 |
Material | Steel |
Application | Optional scale ramp for electric digital floor scale. |
Weight | 190 |
Features | Tread plate design provides a non-slip grip. Steel construction offers long lasting rugged use. High capacity design handles the heaviest loads. Ramp construction allows use without the need fork truck |
Description
Optional Scale Ramp for Electric Digital Floor Scale.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2000 PLUS Green Line Message Stamp, Copy, 1 1/2 x 9/16, Blue (035347)
- FLIPSIDE PRODUCTS 36 x 48 Black Foam Project Board, PK3 (OVS30087)
- SHIMPO Digital Force Gauge, 8 Digit LCD, 979N (FG-3009)
- DOMTAR Custom Cut-Sheet Copy Paper, 92 Bright, 20lb, 8.5 x 11, White, PK500 (851032)
- VESTIL Portable Diamond Plate Scale 98x71 (VPFS-3C)
- VESTIL FLOOR SCALE OPTION APPROACH RAMP 36LX60W (VLPFS-R-3660)
- VESTIL FLOOR SCALE OPTION APPROACH RAMP 36LX36W (VLPFS-R-3636)
- VESTIL FLOOR SCALE OPTION APPROACH RAMP 36LX48W (VLPFS-R-3648)
- ADAM EQUIPMENT Scale Ramp, Blue, Steel (700100200)
- OHAUS Metal Weighing Boat, PK3 (80850088)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 10mg, Polished (80477CA)
- Vestil Bench and Floor Scale Accessories