Shop All Lifting Truck Accessories
Vestil
QUICK LIFT OPTION - PUSH BUTTON CONTROL
Mfr # PEL-2PB
Zoro # G501798120
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.125
- Overall Length 4.75
- Overall Width 2.125
- Material Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # PEL-2PB
- Zoro # G501798120
- UPC # 691215077743
- Country of Origin United States
- Category Lifting Truck Accessories
Dimensions
Overall Height | 2.125 |
Overall Length | 4.75 |
Overall Width | 2.125 |
Platform Length | 4.75" |
Size | 4.75 x 2.125 x 2.125 |
Depth | 4.75 |
Width | 2.125 |
Height | 2.125 |
Length | 4.75 |
Details
Material | Plastic |
Color | Black |
Assembled | Yes |
Includes | (1) Quick Lift Option Push Button Control |
Weight | 1 |
Features | DC powered battery is fast and quite. White HDPE platform offers durability and aesthetics. Chain driven platform operation provides precise positioning. Touch-pad control allows for easy operation |
Application | The handheld push-button control is great for the quick lift. |
Description
The Handheld Push-Button Control is great for the Quicklift. The unit is battery powered for convenience and portability. The remote operation is ergonomically friendly and allows the user to control the unit from a distance. The remote control is included with a coil cord.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Black, Hook (BBS18NBK)
- DAYTON Air Spring Assembly Kit (MH5RRY920G)
- MAGLINER Wheel 1020 Foam Filled Pneumatic 10 In (101020)
- SIMPSON STRONG-TIE Light Gauge Holdown, 2-3/8 in W, Steel, G90 Galvanized (S/HDU4)
- VESTIL ALL TERRAIN PALLET TRUCK OPTION TOW BAR (ALL-TTB)
- VESTIL Molded Plastic Pallet Truck Chock (PTC-8)
- VESTIL QUICK LIFT V-BLOCK ATTACHMENT (PEL-VBLK)
- VESTIL VERSATILE LIFT SINGLE SPINDLE OPTION (PEL-S)
- VESTIL Swivel Hook Forklift Truck Hoisting Hook, 4000 Lbs. Capacity (LM-HP4-S)
- VESTIL Deluxe Overhead Load Lifter - Fixed, Load Cap. 2000 lb. (OLF-2-42)
- GLOBAL INDUSTRIAL Forklift Fork Leveler (989048)
- Vestil Lifting Truck Accessories