Shop All Platform Lifts
Vestil
QUICK LIFT CONVEYOR W/BRAKE ATTACHMENT
Mfr # PEL-CONV
Zoro # G801798226
Free Shipping & Returns
$681.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 9
- Overall Length 22
- Overall Width 28.5
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # PEL-CONV
- Zoro # G801798226
- UPC # 691215130400
- Country of Origin United States
- Category Platform Lifts
Dimensions
Overall Height | 9 |
Overall Length | 22 |
Overall Width | 28.5 |
Platform Length | 22" |
Size | 22 x 28.5 x 9 |
Height | 9 |
Width | 28.5 |
Depth | 22 |
Details
Material | Steel |
Color | Blue |
Load Capacity | 175 lb |
Assembled | Yes |
For Use With | PEL-100A-D3, PEL-100S-A1, PEL-100S-D3, PEL-100S-D3A1, PEL-400S-57-D3, PEL-400S-72-D3, PEL-88A-A1, PEL-88A-D3, PEL-88S-A1, PEL-88S-D3, PEL-88S-D3A1 |
Includes | (1) Quick Lift Conveyor with Brake Attachment |
Features | Flat platform for stable lifting. Simply attachable for immediate use. Smooth finish for safety. Brake system allows positioning |
Weight | 40 |
Application | The conveyor attachment is designed for rotating and sliding products from surface area to surface area. |
Description
The conveyor attachment is designed for rotating and sliding products from surface area to surface area. The open sided platform lets the user unload/load products from 3 sides. A simple installation allows the user to obtain immediate use and diminish the amount of bending and lifting of heavy objects. A blue finish promotes longevity while transferring units.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK CABLE STEEL 3/8X6' VINYL (78DPF)
- SERVICE CASTER 8" x 3" Poly Tread on Cast Iron Keyed Drive Wheel - 1-1/2" Bore - (SCC-EZPUS830-112-KW-2SS)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb (RSC-2436-5-95)
- ZORO SELECT Swivel Stem Caster w/Brake, 5 in., 300 lb. (32J933)
- VESTIL LIGHTWEIGHT MANUAL WORK POSITION 440 CAP (MWP-440-M)
- VESTIL 22" X 20" Hydraulic Lift Cart, Load Cap. 750 lb. (HYDRA-4)
- VESTIL LIGHTWEIGHT DC PWR LIFT 330 CAP (MWP-330-DC)
- VESTIL Portable Foot Pump Hefti-Lift, 41 x 69" (HYD-10)
- VESTIL GROUND LIFT SCISSOR TABLE 3K 52X84 (EHLTG-5284-3-54)
- VESTIL Portable Foot Pump Hefti-Lift, 57 x 69" (HYD-10-EP)
- PAKE HANDLING TOOLS Powered Lift Truck, 330 lb. Cap, 67'' Lift Height, Chain Pulling (PAKWP10)
- Vestil Platform Lifts