Shop All Mobile Lift Tables
Vestil
Quick Lft DC 57"H 175lb Cap Steel
Mfr # PEL-88S-D3
Zoro # G105573970
product price: $2,310.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$2,310.99
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Width 23.5
- Material Steel
- Weight Capacity 175
- Height 65.3125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PEL-88S-D3
- Zoro # G105573970
- UPC # 691215029629
- Country of Origin United States
- Category Mobile Lift Tables
Dimensions
Width | 23.5 |
Height | 65.3125 in |
Details
Finish | Powder Coated |
Material | Steel |
Weight Capacity | 175 |
Color | Blue |
Description
The DC powered quick lift is a quiet, lightweight unit used for transport and positioning loads quickly with just the push of the button. The unit is battery operated with a high density polyethylene platform. It features a low profile design for maneuvering in narrow aisles and confined spaces. The poly casters consist of two swivel and two swivel-locking that are standard. The DC system runs with an AC on-board charger.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 5" X 1-7/8" Cast Iron Rigid Caster, No Brake, Loads Up To 1250 lb (16CA05201R)
- METRO Wire Cart, Chrome, 69in.H x 48in.L, Silver (2448NC-4,63UP-4,5MP-4)
- CAMPBELL CHAIN & FITTINGS Campbell Multi-purpose Self-colored Anchor Shackles (5410805)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (SW932P)
- VESTIL Hydraulic Scissor Cart, 1500 lb. Cap, 47-1/2"W, 24"L (CART-1500-D-TS)
- VESTIL Low-Profile Hydraulic Scissor Cart, Heavy Duty (CART-900-LP)
- VESTIL Scissor Lift Cart, 1000 lb. Cap, 24"W, 48"L (CART-24-10-DC)
- VESTIL Air Hydraulic Steel Cart, 1500 lb. Cap, 24"W, 47-1/4"L (AIR-1500-D)
- VESTIL Premium Single Scissor Cart, 300 lb. Cap, 18"W, 30"L (CART-300-S-FR)
- VESTIL Double Scissor Cart, 400 lb. Cap, 23-3/5"W. 35-2/5"L (CART-400-D-HR)
- VESTIL Air Hydraulic Steel Cart, 800 lb. Cap, 20"W, 35-1/2"L (AIR-800-D)
- Vestil Mobile Lift Tables