Shop All Dock Levelers
Vestil
Pull Chain Mechanical Dockleveler
Mfr # RR-610-25
Zoro # G5215677
Item requires special delivery charges. A $650.00 per item surcharge will be applied.
$7,764.99
Free 30-Day Returns
Key Features
- Overall Width 72
- Usable Width 72
- Load Capacity 25000
- Bumper Size 16.25 in H; 10 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # RR-610-25
- Zoro # G5215677
- UPC # 691215032445
- Country of Origin United States
- Category Dock Levelers
Dimensions
Overall Width | 72 |
Usable Width | 72 |
Bumper Size | 16.25 in H; 10 in W |
Details
Load Capacity | 25000 |
Item | Pull Chain Mechanical Dockleveler |
Description
Pull Chain Mechanical Dockleveler
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGCORD 1/4 in. x 1,000 ft. Yellow Hollow Core Polypropylene Barrier Rope (644731TV)
- LITTLE GIANT Wheel Pneumatic, 16 in x 4 in, Center Hub (WHPN-1640)
- ZORO SELECT Weep Cord, 3/8 in. x 100 ft., Solid (20TL84)
- ZORO SELECT Anti-Slip Channel, 144 in. L x 2 in. H (61G13122-12)
- VESTIL DOCKLEVELER APPROACH RAMP OPTION 94 X 24 (RAMP-4)
- VESTIL Pull Chain Mechanical Dockleveler (RR-66-20)
- VESTIL Edge of Dock Leveler, Mechanical, 99 in. W (FM-3072)
- VESTIL ELECTRIC EDGE-O-DOCKLEVELER 20K 78 X 29 (PE-2078)
- VESTIL STRIPPING REPLACE 1.5 IN BRUSH 85 IN PIT (WS-8-RB-1.5)
- VESTIL Edge of Dock Leveler, Mechanical, 105 in W (FM-2078)
- KELLEY Holdown Mounting Brackets, Clevis (046-025)
- Vestil Dock Levelers