Shop All Hand Drum Pumps
Vestil
PTFE Manual Rotary Drum Pump, 10" Long
Mfr # RP-90RT
Zoro # G5436597
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Acetone, Ad-Blue, and MEK
- Housing Material PPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # RP-90RT
- Zoro # G5436597
- UPC # 691215102742
- Country of Origin China
- Category Hand Drum Pumps
Details
For Use With | Acetone, Ad-Blue, and MEK |
Item | PTFE Manual Rotary Drum Pump,10" Long |
Housing Material | PPS |
Description
PTFE Manual Rotary Drum Pump,10 In. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWSERVE Seal, Pump Shaft (21-175-06)
- TSURUMI 2/3 HP 2" Plug-In Utility Pump 115V No Switch Included (LB-480-62 (115V))
- DAYTON Retainer (PPM33N006G)
- GOULDS WATER TECHNOLOGY Pump, 5-3/4 In. L, 5-3/8 In. W (E14-NSTNDNN2W-03)
- VESTIL Stainless Steel Piston Pail Pump, 1" Bung (PAIL-PST-SS)
- VESTIL PPS Manual Rotary Drum Pump, 10" Long (RP-90R)
- VESTIL Polypropylene Drum Pump, 16 oz Per Stroke (VDPX)
- VESTIL Polypropylene Drum Pump, 8 oz. Per Stroke (VDP)
- VESTIL Steel Piston Pail Pump, 1" Bung (PAIL-PST)
- VESTIL Manual Drum Pump Steel, 2" Bung Size (RDP-55)
- DRAMM Siphon Mixer (10-32625)
- Vestil Hand Drum Pumps