Shop All Pallet Lifters & Tilters
Vestil
PS-4045 5000 lb. Pallet Stand
Mfr # 736PS4045
Zoro # G411790320
Free Shipping & Returns
$1,196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # 736PS4045
- Zoro # G411790320
- Country of Origin United States
- Category Pallet Lifters & Tilters
Description
Easily lift and work with palletized loads using this Vestil PS-4045 5000 lb. pallet stand with 3-position height adjustment 40'' x 42 1/2'' platform 34 15/16'' lift. This stand features an adjustable design that allows users to easily lifts palletized loads to 3 different working heights of 20 1/4'' 30 1/2'' and 34 15/16''. Manual operation is simple using the handle which has built-in springs to assist with adjustment. With an impressive weight capacity of 5000 lb. the ergonomic unit makes working with heavy loads safer and less strenuous.This unit features a welded steel construction for superior durability and long-lasting use. The blue power-coated finish makes it resistant to scratching chipping and weathering. The fully lowered height of the unit is 10''.Overall Dimensions:Length: 45 3/4''Width: 40 1/2''Height: 10''Capacity: 5000 lb.Platform Dimensions:Length: 42 1/2''Width: 40''Height: 10'' - 34 15/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Steel Top Hook Assy, for 5Z382, etc. (28689)
- ZORO SELECT Rope, 600ft, Blk/Yllw, Polyprpylne (340100-00600-115)
- LITTLE GIANT 20 in D x 45 1/2 in 32 in W (MS2-1532-6PH)
- WARN Electric Winch, 4-3/5HP, 12VDC (17801)
- VESTIL Economy Transporter/Tilter (ETT-254)
- VESTIL LIFT TILT TRUCK 21 X 45 FORKS CAP 1500# (LTT-2145)
- VESTIL COUNTER-BALANCED HEFTI LIFT (HYD-CB-10-DC)
- VESTIL 27" X 45 Tote Lift DC Powered, Load Cap. 3000 lb. (L-270-DC-HD)
- VESTIL Tote-A-Load Ergonomic Foot Pump, Load Cap. 2200 lb. (TAL-260-HD)
- VESTIL Manual Bench Top Tilter, 600 lb., 28x46 (BTT-6-46)
- VESTIL Partially SS Lift, Tilt Cart, 1K, 22x33.6 (CART-1000-LT-PSS)
- Vestil Pallet Lifters & Tilters