Shop All Bollards
Vestil
PROTECTIVE DOME FOR 5.5 IN BOLLARDS
Mfr # DOME-5.5
Zoro # G101795383
product price: $41.49
/ea
Sold in multiples of 2 for $82.98
$82.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 14
- Width 14
- Overall Length 14
- Overall Height 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 14 |
Width | 14 |
Overall Length | 14 |
Overall Height | 2.75 |
Overall Width | 14 |
Outside Dia. | 14 |
Depth | 14 |
Height | 2.75 |
Outside Diameter | 14 |
Details
Material | Steel |
Color | Yellow |
Finish | Powder Coat |
For Use With | BOL-JK-24-5.5, BOL-JK-36-5.5, BOL-JK-42-5.5, BOL-JK-48-5.5, BOL-JKS-24-5.5, BOL-JKS-36-5.5, BOL-JKS-42-5.5, BOL-JKS-48-5.5, BOL-24-5.5, BOL-36-5.5, BOL-42-5.5, BOL-48-5.5, BOL-62-5.5, BOL-72-5.5, BOL-RF-24-5.5, BOL-RF-36-5.5, BOL-RF-42-5.5, BOL-RF-48-5.5 |
Weight | 9 |
Features | Yellow powder coat finish for maximum resiliency. Prevent accidents and injuries from people tripping over raised bolts. Steel construction for sturdy long term use. Looks better, cleans easier, and no punctured tires |
Description
The Protective Dome Cover is a great addition to existing bollards. The strong durable design can withstand environments, both inside and outside. The bright surface provides visibility to the unit and its surroundings from both near and far. For best use, the cover simply slides over the bollards to cover base plate and the mounting hardware. No hardware required.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA Self-Closing Gate, Extra Wide, 40-48", Yel (SCG-X-Y)
- BEHRENS Galv Tractor Funnel (GTF 123)
- GENERAL WORK PRODUCTS 3-STRAND POLY DACRON COMBO ROPE 1-1/2" Diameter, 600Ft L (PD1-1/2)
- METRO Utility Cart with Flush Metal Shelves, Steel, (2) Raised, 2 Shelves, 600 lb (65143-IP)
- VESTIL Bollard, 2 in. L, 3 lb. (DCBB-B-KIT)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-48-5.5)
- VESTIL Ductile Iron Decorative Bollard, 40x8 (BOL-CI-40-8)
- VESTIL STEEL PIPE SAFETY BOLLARD 36"X4.5" BLACK (BOL-36-4.5-BK)
- VESTIL Bollard Cap, 1-25/64in. Inside Dia., 2 lb. (23-024-100)
- VESTIL STEEL PIPE SAFETY BOLLARD 48"X6.5" RED (BOL-48-6.5-RED)
- GLOBAL INDUSTRIAL Smooth Bollard Post Sleeve, 6 HDPE Dome Top, Red (238819RD)
- Vestil Warehouse Safety Guards & Protectors