Shop All Bollards
Vestil
PROTECTIVE DOME FOR 4.5 IN BOLLARDS
Mfr # DOME-4.5
Zoro # G701795387
Sold in multiples of 2 for $72.98
$72.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 14
- Width 14
- Overall Length 14
- Overall Height 2.8125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 14 |
Width | 14 |
Overall Length | 14 |
Overall Height | 2.8125 |
Overall Width | 14 |
Outside Dia. | 14 |
Depth | 14 |
Height | 2.8125 |
Outside Diameter | 14 |
Details
Material | Steel |
Color | Yellow |
For Use With | BOL-JK-24-4.5, BOL-JK-36-4.5, BOL-JK-42-4.5, BOL-JK-48-4.5, BOL-JKS-24-4.5, BOL-JKS-36-4.5, BOL-JKS-42-4.5, BOL-JKS-48-4.5, BOL-24-4.5, BOL-36-4.5, BOL-42-4.5, BOL-48-4.5, BOL-62-4.5, BOL-72-4.5, BOL-RF-24-4.5, BOL-RF-36-4.5, BOL-RF-42-4.5, BOL-RF-48-4.5, BOL-SMK |
Finish | Powder Coat |
Weight | 8 |
Features | Yellow powder coat finish for maximum resiliency. Prevent accidents and injuries from people tripping over raised bolts. Steel construction for sturdy long term use. Looks better, cleans easier, and no punctured tires |
Description
The Protective Dome Cover is a great addition to existing bollards. The strong durable design can withstand environments, both inside and outside. The bright surface provides visibility to the unit and its surroundings from both near and far. For best use, the cover simply slides over the bollards to cover base plate and the mounting hardware. No hardware required.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 90 in H Stainless Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A3E10B4SSP6)
- ZORO SELECT Wheel Chock, Steel, W 10-1/2 In, H 7-1/2 In (19P549)
- DAYTON Cable, 1/8 In, L100Ft, WLL420Lb, 1x19, SS (2TAL2)
- BULLDOG WINCH Wire Rope for 15017, 3/16"x45' (20222)
- VESTIL Steel Bollard, Surface Mount (BOL-OR-40-BK-SM)
- VESTIL STEEL PIPE SAFETY BOLLARD 36"X4.5" BLUE (BOL-36-4.5-BU)
- VESTIL PLASTIC BOLLARD POST COVER 36 X 6.125 (BPC-36-5.5)
- VESTIL REMOVABLE BOLLARD BASE ADDITIONAL (LPRO-RF-BASE)
- VESTIL Pour in Place Bollard, 62H x 5.56" dia. (BOLPP-62-5.5)
- VESTIL Pour in Place Bollard, 42.5H x 5.56" dia. (BOLPP-42-5.5)
- BOSTON HARBOR Light Stake Sqr Solar Bollard (24189)
- Vestil Warehouse Safety Guards & Protectors