Shop All Bollards
Vestil
Protective Dome Covers For Bollards
Mfr # DOME-4.5-BOX
Zoro # G5044798
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 14
- Width 14
- Overall Length 14
- Overall Height 2.8125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 14 |
Width | 14 |
Overall Length | 14 |
Overall Height | 2.8125 |
Overall Width | 14 |
Depth | 14 |
Height | 2.8125 |
Details
Material | Steel |
Color | Yellow |
Item | Protective Dome Covers For Bollards |
Weight | 8 |
Finish | Powder Coat |
Features | Dome cover slides over bollards covering mounting hardware and base plate for a nice clean finish. Prevent accidents and injuries from people tripping over raised bolts. Steel construction w/ yellow powder coat finish for maximum durability. Looks better, cleans easier, and no punctured tires |
For Use With | BOL-JK-24-4.5, BOL-JK-36-4.5, BOL-JK-42-4.5, BOL-JK-48-4.5, BOL-JKS-24-4.5, BOL-JKS-36-4.5, BOL-JKS-42-4.5, BOL-JKS-48-4.5, BOL-24-4.5, BOL-36-4.5, BOL-42-4.5, BOL-48-4.5, BOL-62-4.5, BOL-72-4.5, BOL-RF-24-4.5, BOL-RF-36-4.5, BOL-RF-42-4.5, BOL-RF-48-4.5, BOL-SMK |
Description
Protective Dome Covers For Bollards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 8 ft Fiberglass Stepladder, 225 lb Capacity (5908)
- VESTIL Multipurpse Quad Drum Dolly 1.2k (DRUM-QUAD-C-HDL)
- ZORO SELECT Folding Hand Truck, Load Cap 400 Lb (20Y291)
- WERNER 6 ft Aluminum Platform Stepladder, 300 lb Capacity (P374)
- VESTIL 24x4.5 Pipe Bollard w/slots (BOL-JK-24-4.5)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-48-6.5)
- VESTIL 48x4.5 Pipe Bollard w/Steel Cap (BOL-JKS-48-4.5)
- VESTIL STEEL PIPE SAFETY BOLLARD 48"X4.5" BLACK (BOL-48-4.5-BK)
- VESTIL Fixed Height Bollard, 2 1/2" dia. (PARK-P-60)
- VESTIL Ductile Iron Decorative Bollard, 38x8 (BOL-CI-38-8)
- ZORO SELECT BOLLARD RND 42X6 5/8 Y (1764)
- Vestil Warehouse Safety Guards & Protectors