Shop All Hard Case Storage
Vestil
Protective Case, 18" L x 14" W
Mfr # CASE-1814-FM
Zoro # G0076986
product price: $82.55
/ea
Free Shipping & Returns
$82.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Includes (4) Sleeves, Foam Insert, Removable Panel with 13 Storage Pouches
- Material Aluminum
- Features Rugged Textured Aluminum Storage Case With Rounded Corners
- Overall Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CASE-1814-FM
- Zoro # G0076986
- UPC # 691215084901
- Country of Origin China
- Category Hard Case Storage
Dimensions
Overall Depth | 6 in |
Overall Length | 18 in |
Overall Width | 14 in |
Inside Width | 13 1/8 in |
Inside Depth | 3 5/8 in |
Bottom Depth | 3 5/8 in |
Lid Depth | 1 5/8 in |
Inside Length | 17 1/4 in |
Carry-On Size | Yes |
Inside WxLxD | 13 1/8 in x 17 1/4 in x 3 5/8 in |
Depth (Top Lid - Bottom) | 1 5/8 in - 3 5/8 in |
Overall Width2 | Yes |
Overall Length1 | Yes |
Inside Length Range | 12 to 20 in |
Overall Length2 | No |
Inside Depth Range | Shallower than 4 in |
Overall Width1 | Yes |
Overall Depth1 | Yes |
Overall WxLxD | 14 in x 18 in x 6 in |
Inside Width Range | 10 to 16 in |
Overall Depth14 | Yes |
Overall Length9 | No |
Overall Depth22 | Yes |
Overall Width22 | Yes |
Overall Depth9 | Yes |
Overall Width9 | No |
Overall Length22 | Yes |
Overall Length14 | No |
Overall Width14 | Yes |
Description
Protective Case, Bottom Depth 3 5/8 in, Closure Type Recessed, Color Silver, Electrostatic Discharge No, Foam Design Pick and Pluck, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 3 5/8 in, Inside Length 17 1/4 in, Inside Width 13 1/8 in, Lid Depth 1 5/8 in, Material Aluminum, Number of Latches 2, Number of Wheels 0, Overall Depth 6 in, Overall Length 18 in, Overall Width 14 in, Weight Capacity 40 lb, IP/NEMA Rating Not Rated, Weight 8 lb, Caster Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Flexible Spring Claw (40159)
- MAKITA 36V (18V X2) LXT® Brushless 9-1/4” Circular Saw, Guide Rail Base, AWS™ (XSH10Z)
- SUPERCUT 93-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (442137)
- DAKE Hydraulic Press, 10 t, Manual Pump, 36 In (972200)
- VESTIL Silver Protective Case, 18"L x 14"W x 6"D (CASE-1814)
- VESTIL ALUMINUM CARRYING CASE 13 X 14.5 X 6 (CASE-1813)
- VESTIL ALUMINUM CARRYING CASE 13 X 11.5 X 5 (CASE-1310)
- VESTIL ALUMINUM STORAGE CASE W/ COMBO LOCK, 14 X 18 X 6 (CASE-1814-CL-BK)
- VESTIL Aluminum Frame Case, EVA Lining, 16x10x11 (CASE-F)
- PELICAN Black Protective Case, 24.76"L x 15.5"W x 8.24"D (015550-0011-110)
- SEAHORSE Seahorse 720 Case- Black (720BK)
- Vestil Hard Case Storage