Shop All Material Handling Equipment Replacement Parts
Vestil
Professional Lever Hoist - Disc Brake
Mfr # PLH-15-5
Zoro # G0983057
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5
- Width 7
- Color Orange
- Features Alloy steel chain grade 100 offers more strength and less weight. Unique design can be used at any angle needed. Manufactured to ISO-9002 quality standards. Rugged storage bag is included for easy transference from workplace to workplace
- Length 13.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PLH-15-5
- Zoro # G0983057
- UPC # 691215030151
- Country of Origin China
- Category Material Handling Equipment Replacement Parts
Dimensions
Height | 5 |
Width | 7 |
Length | 13.25 |
Depth | 13.25 |
Overall Length | 13.25 |
Overall Width | 7 |
Overall Height | 5 |
Details
Item | Professional Lever Hoist - Disc Brake |
Color | Orange |
Features | Alloy steel chain grade 100 offers more strength and less weight. Unique design can be used at any angle needed. Manufactured to ISO-9002 quality standards. Rugged storage bag is included for easy transference from workplace to workplace |
Material | Steel |
Capacity | 1500 |
Net Weight | 15 |
Application | This versatile professional lever hoist is suitable for lifting, pulling, and lashing the load in many applications. |
Product Type | Professional Lever Hoist - Disc Brake |
Description
Professional Lever Hoist - Disc Brake
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL REEL LIFTER 3000LB CAPACITY (CRL-4-12-3000)
- HAMILTON Plate Caster, Rigid, 8000 lb., 8" Dia. (R-EPSD-84FVT)
- ZORO SELECT Steel Caster 3 In. x 1.25 In., For Use With Mfr. Model Number: 6FVJ1 (MH6FVJ101G)
- VESTIL Aluminum 2 Step Stand 500 Lb. Capacity Silver (SSA-2)
- VESTIL Steel Machine Roller, 8000 lb Capacity Capacity (VHMS-8)
- VESTIL Horizontal Plate Clamp (HPC-80)
- VESTIL Vertical Plate Clamp (EPC-20)
- VESTIL Cargo Bar- One Piece Steel With Hoops (CL-15)
- VESTIL Horizontal Plate Clamp (HPC-20)
- VESTIL Steel Prylever Bar (PLB/S-7)
- LISTA Aluminum Divider 3 In x 6-9/16 In (D100-10)
- Vestil