Shop All Material Handling Equipment Replacement Parts
Vestil
Professional Lever Hoist - Disc Brake
Mfr # PLH-15-10
Zoro # G0983748
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5
- Width 7
- Length 13.25
- Material Steel
- Features Alloy steel chain grade 100 offers more strength and less weight. Unique design can be used at any angle needed. Manufactured to ISO-9002 quality standards. Rugged storage bag is included for easy transference from workplace to workplace
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # PLH-15-10
- Zoro # G0983748
- UPC # 691215030137
- Country of Origin China
- Category Material Handling Equipment Replacement Parts
Dimensions
Height | 5 |
Width | 7 |
Length | 13.25 |
Depth | 13.25 |
Overall Length | 13.25 |
Overall Width | 7 |
Overall Height | 5 |
Details
Item | Professional Lever Hoist - Disc Brake |
Material | Steel |
Features | Alloy steel chain grade 100 offers more strength and less weight. Unique design can be used at any angle needed. Manufactured to ISO-9002 quality standards. Rugged storage bag is included for easy transference from workplace to workplace |
Color | Orange |
Capacity | 1500 |
Application | This versatile professional lever hoist is suitable for lifting, pulling, and lashing the load in many applications. |
Net Weight | 16 |
Product Type | Professional Lever Hoist - Disc Brake |
Description
Professional Lever Hoist - Disc Brake
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Fork Truck Loading Platform W/ Handrail (FTLP-5454-HR)
- ROYAL BASKET TRUCKS Repl Liner, 8 Bu, Canvas (R08-CCX-LNN)
- LIFT-ALL Winch Cable, 3/8 In. x 50 ft. (38WISX50)
- DAYTON Cable, 1/16 in., 50 ft., 1 x 7, SS (33RG66)
- VESTIL Steel Tensioner Tool (PKG-ST)
- VESTIL Positive Locking Plate Clamp (LPC-60)
- VESTIL Urethane Hose & Cable Bridge (URTH-24)
- VESTIL Extension Spring (37-146-001)
- VESTIL Professional Lever Hoist - Disc Brake (PLH-30-5)
- VESTIL Vestil Polypropylene Brush Sweeper/Brush Kit 60 In. Black (VSWP-60-RB)
- TENNSCO Angle, Plywood Support, 48 In., Med. Gray (BPS-48)
- Vestil