Shop All Lever Chain Hoists
Vestil
Professional Lever Hoist - 5' Standard Lift - 3000 Lb. Cap.
Mfr # PLH-30-5
Zoro # G305738032
product price: $828.99
/ea
Free Shipping & Returns
$828.99
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
- Brand Vestil
- MFR # PLH-30-5
- Zoro # G305738032
- UPC # 691215030205
- Country of Origin China
- Category Lever Chain Hoists
Description
This professional lever hoist features grade 100 alloy chain for more strength with less weight, high impact resistant gear case and brake cover, precision bearings and disc brake. Chain guide system allows for horizontal operation. Braking capacity is 4 times rated capacity. Manufactured to iso-9002 quality standard. Triple chain guide for consistent up and down free wheeling with one hand. Each unit comes standard with a rugged storage bag. Unit has 3,000 lb. Capacity, 5 ft. Standard lift and 15-1/2" minimum distance between hooks.
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
- TANIS Strip Brush, 5/16 W, 48 In L, Trim 1 In (MB709048)
- PEERLESS CHAIN 7/0 STRAIGHT COIL 100'/PL ZINC, 5367035 (5367035)
- THE BETTER BUNGEE Polystrap, Red, 36 in. L, SS (BBS36SR)
- STREN-FLEX Synthetic Web Sling, Type 3, 18 ft L, 1 in W, Nylon, Black (EEF2-901CW-18)
- VESTIL Professional Lever Hoist, 10 ft. Lift, 2K, 2000 lb. Load Capacity, 10 ft Hoist Lift (PLH-20-10)
- VESTIL Econ Chain Hoist, Container, 6K, 1 Phase (H-6000-1)
- VESTIL Economy Lever Hoist, 6000 Load Capacity, 19 in Hook Opening (ELH-60-5)
- VESTIL Mini Cable Hoist w/1000 lb. Capacity (MINI-10)
- VESTIL Economy Lever Hoist, 12K, 5 ft., 12000 lb. Load Capacity, 5 ft Hoist Lift (ELH-120-5)
- VESTIL Economy Lever Hoist, 1K, 20 ft., 1000 lb. Load Capacity, 20 ft Hoist Lift (ELH-10-20)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 3,000 lb Load Capacity, 15 ft Hoist Lift (OZ150-15LHOP)
- Vestil Hoists