Shop All Lever Chain Hoists
Vestil
Professional Lever Hoist 5' Lift 1500 Lb. Cap.
Mfr # PLH-15-5
Zoro # G805735463
product price: $476.99
/ea
Free Shipping & Returns
$476.99
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
- Brand Vestil
- MFR # PLH-15-5
- Zoro # G805735463
- UPC # 691215030175
- Country of Origin China
- Category Lever Chain Hoists
Description
This professional lever hoist features grade 100 alloy chain for more strength with less weight, high impact resistant gear case and brake cover, precision bearings and disc brake. Chain guide system allows for horizontal operation. Braking capacity is 4 times rated capacity. Manufactured to iso-9002 quality standard. Triple chain guide for consistent up and down free wheeling with one hand. Each unit comes standard with a rugged storage bag. Unit has 1,500 lb. Capacity, 5 ft. Standard lift and 11" minimum distance between hooks.
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
- ZORO SELECT Low-Profile Utility Cart with Lipped Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LDO-244836-2-ALU-95)
- SENTRY Parking Column Protector, Black, ARPRO (PSC-060-B-CTN)
- LIFT-ALL Web Sling, Type 3, 18 ft L, 2 in W, Polyester, Silver (EE1802TFX18)
- CROSBY SS-4055 Stainless Latch Kit 7.5-10TC & 11-15TA- 1090125 (1090125)
- VESTIL Professional Lever Hoist, 5 ft. Lift, 12K, 12000 lb. Load Capacity, 5 ft Hoist Lift (PLH-120-5)
- VESTIL Economy Lever Hoist, 500 Load Capacity, 8.25 in Hook Opening (ELH-05-5)
- VESTIL Economy Lever Hoist, 6000 Load Capacity, 19 in Hook Opening (ELH-60-5)
- VESTIL Economy Lever Hoist, 3000 Load Capacity, 15 in Hook Opening (ELH-30-20)
- VESTIL Professional Lever Hoist, 5 ft. Lift, 2K, 2000 lb. Load Capacity, 5 ft Hoist Lift (PLH-20-5)
- VESTIL Economy Lever Hoist, 1K, 15 ft., 1000 lb. Load Capacity, 15 ft Hoist Lift (ELH-10-15)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 12,000 lb Load Capacity, 15 ft Hoist Lift, 1 15/16 in Hook Opening (OZ600-15LHOP)
- Vestil Lifting Equipment