Shop All Lever Chain Hoists
Vestil
Professional Lever Hoist 10' Lift 3000 Lb. Cap.
Mfr # PLH-30-10
Zoro # G705735198
product price: $718.99
/ea
Free Shipping & Returns
$718.99
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
- Brand Vestil
- MFR # PLH-30-10
- Zoro # G705735198
- UPC # 691215030182
- Country of Origin China
- Category Lever Chain Hoists
Description
This professional lever hoist features grade 100 alloy chain for more strength with less weight, high impact resistant gear case and brake cover, precision bearings and disc brake. Chain guide system allows for horizontal operation. Braking capacity is 4 times rated capacity. Manufactured to iso-9002 quality standard. Triple chain guide for consistent up and down free wheeling with one hand. Each unit comes standard with a rugged storage bag. Unit has 3,000 lb. Capacity, 10 ft. Standard lift and 15-1/2" minimum distance between hooks.
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
- DURABLE CORP M-Db13 Loading Dock Bumper (M-DB13)
- EXTREME MAX Extreme Max 3008.0289 16-Strand Diamond Braid Utility Rope - 1/2" x 100', Blue (3008.0289)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 43BF (S43)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 250 lb. (P12S-PRP035B-Q)
- VESTIL Economy Lever Hoist, 500 Load Capacity, 8.25 in Hook Opening (ELH-05-5)
- VESTIL Professional Lever Hoist, 10 ft. Lift, 2K, 2000 lb. Load Capacity, 10 ft Hoist Lift (PLH-20-10)
- VESTIL Mini Cable Hoist w/750 lb. Capacity (MINI-7)
- VESTIL Econ Chain Hoist, Container, 6K, 1 Phase (H-6000-1)
- VESTIL Professional Lever Hoist, 5 ft. Lift, 12K, 12000 lb. Load Capacity, 5 ft Hoist Lift (PLH-120-5)
- VESTIL Mini Cable Hoist w/1000 lb. Capacity (MINI-10)
- OZ LIFTING PRODUCTS Lever Hoist, 6000 lb., 10ft. Load Chain, 6000 lb. Load Capacity, 10 ft Hoist Lift (OZIND300-10LH)
- Vestil Hoists