Shop All Manual Chain Hoists
Vestil
Professional Chain Hoist, 6K, 20 ft.
Mfr # PHCH-6-20
Zoro # G4982148
product price: $518.99
/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 6000
- Application The professional hand hoist is ideal for manufacturing and industrial settings.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PHCH-6-20
- Zoro # G4982148
- UPC # 691215111423
- Country of Origin China
- Category Manual Chain Hoists
Details
Load Capacity | 6000 |
Item | Professional Chain Hoist,6K,20 ft. |
Application | The professional hand hoist is ideal for manufacturing and industrial settings. |
Description
Professional Chain Hoist,6K,20 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 5/8" Alloy Clevis Grab Hook, Forged Alloy, Painted Orange (4503815)
- DAYTON Drum Lifter, 1 Drum, 30 or 55 gal, 1000 lb (21VG56)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Polyester, Yellow (EE2802DFX16)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 1 in W, Polyester, Yellow (EE1601DFX7)
- VESTIL Manual Chain Hoist, 10K, 15 ft. (HCH-10-15)
- VESTIL Professional Chain Hoist, 1K, 15 ft. (PHCH-1-15)
- VESTIL Professional Chain Hoist, 6K, 15 ft. (PHCH-6-15)
- VESTIL Low Headroom Chain Hoist Trolley Gear, 2K (LOW-2G)
- VESTIL Low Headroom Chain Hoist Trolley Gear, 4K (LOW-4G)
- VESTIL Eye Manual Trolley Push, 1K, cap (E-MT-1)
- VESTIL Manual Chain Hoist, 3K, 10 ft. (HCH-3-10)
- Vestil Lifting Equipment