Shop All Manual Chain Hoists
Vestil
Professional Chain Hoist, 6K, 15 ft.
Mfr # PHCH-6-15
Zoro # G4982157
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 6000
- Application The professional hand hoist is ideal for manufacturing and industrial settings.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # PHCH-6-15
- Zoro # G4982157
- UPC # 691215111362
- Country of Origin China
- Category Manual Chain Hoists
Details
Load Capacity | 6000 |
Item | Professional Chain Hoist,6K,15 ft. |
Application | The professional hand hoist is ideal for manufacturing and industrial settings. |
Description
Professional Chain Hoist,6K,15 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Scissor Lift Table, 2000 lb Load Capacity (60NH63)
- WRIGHT BUMP-RELEASE HOPPER 1.5 CU YD Heavy Bump-Release Gray (15099BR)
- INDUSCO Hook, 1/2", G80, Clevis Sling, Alloy, w/Latch (47400306)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A6E20B8C1P6)
- VESTIL Manual Trolley, 2000 lb. Capacity (QIT-2)
- VESTIL Manual Trolley, 600 lb. Capacity (QIT-06)
- VESTIL Professional Chain Hoist, 3K, 10 ft. (PHCH-3-10)
- VESTIL Professional Chain Hoist, 10K, 15 ft. (PHCH-10-15)
- VESTIL Economy Chain Hoist W/ Chain Container (H-4000-1)
- VESTIL Manual Trolley, 6000 lb. Capacity (QIT-6)
- OZ LIFTING PRODUCTS Chain Hoist, 1000 lb., 10ft. Load Chain (OZHDE005-10CH)
- Vestil Lifting Equipment