Shop All Manual Chain Hoists
Vestil
Professional Chain Hoist, 6K, 10 ft.
Mfr # PHCH-6-10
Zoro # G4982166
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 6000
- Application The professional hand hoist is ideal for manufacturing and industrial settings.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # PHCH-6-10
- Zoro # G4982166
- UPC # 691215111300
- Country of Origin China
- Category Manual Chain Hoists
Details
Load Capacity | 6000 |
Item | Professional Chain Hoist,6K,10 ft. |
Application | The professional hand hoist is ideal for manufacturing and industrial settings. |
Description
Professional Chain Hoist,6K,10 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Office Chair Caster With Grip Ring Stem 50 mm (RY5P)
- VESTIL Dock Shelter Guard Post 30" (SGP-30)
- PEERLESS Well Wheel Pulley Block, Fibrous Rope, 1,000 lb Max Load, Electro-Galvanized (5-00-053195-)
- ZORO SELECT Rgd Plat Castr, Cst Iron, 6 in., 1750 lb., A (1NVU3)
- VESTIL Hand Chain Hoist (HCH-1-10)
- VESTIL Hand Chain Hoist (HCH-4-15)
- VESTIL Manual Trolley, 8000 lb. Capacity (QIT-8)
- VESTIL Steel Manual Chain Hoist, 10' Lift, 2000 lb Capacity, Orange (HCH-2-10)
- VESTIL Hand Chain Hoist (HCH-1-20)
- VESTIL Low Headroom Chain Hoist Trolley Gear, 2K (LOW-2G)
- OZ LIFTING PRODUCTS Spark Resistant Chain Hoist (OZSR010-10CH)
- Vestil Lifting Equipment