Shop All Manual Chain Hoists
Vestil
Professional Chain Hoist, 4K, 20 ft.
Mfr # PHCH-4-20
Zoro # G4982175
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 4000
- Application The professional hand hoist is ideal for manufacturing and industrial settings.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PHCH-4-20
- Zoro # G4982175
- UPC # 691215111416
- Country of Origin China
- Category Manual Chain Hoists
Details
Load Capacity | 4000 |
Item | Professional Chain Hoist,4K,20 ft. |
Application | The professional hand hoist is ideal for manufacturing and industrial settings. |
Description
Professional Chain Hoist,4K,20 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL A-Frame Cart, Storage Rack, 36W x 72L (AFSR-3672)
- ZORO SELECT Wire High Cart, Heavy Duty, 24x36x39 In (1ECJ4)
- SAFCO HideAway Aluminum Hand Trck, 250 lb. Cap (4061)
- ZORO SELECT Caster Wheel, 1-5/8 in. Hub L, 300 lb. (26Y372)
- VESTIL Hand Chain Hoist (HCH-2-15)
- VESTIL Low Headroom Chain Hoist Trolley Push, 4K (LOW-4P)
- VESTIL Manual Trolley, 1000 lb. Capacity (QIT-1)
- VESTIL Professional Chain Hoist, 4K, 15 ft. (PHCH-4-15)
- VESTIL Professional Chain Hoist, 3K, 15 ft. (PHCH-3-15)
- VESTIL Manual Trolley, 8000 lb. Capacity (QIT-8)
- SUPER 100 7.5 ton Hand Chain Hoist, Elephant , 30' Lift (H100-7.5-30)
- Vestil Lifting Equipment