Shop All Manual Chain Hoists
Vestil
Professional Chain Hoist, 4K, 15 ft.
Mfr # PHCH-4-15
Zoro # G4982181
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 4000
- Application The professional hand hoist is ideal for manufacturing and industrial settings.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PHCH-4-15
- Zoro # G4982181
- UPC # 691215111355
- Country of Origin China
- Category Manual Chain Hoists
Details
Load Capacity | 4000 |
Item | Professional Chain Hoist,4K,15 ft. |
Application | The professional hand hoist is ideal for manufacturing and industrial settings. |
Description
Professional Chain Hoist,4K,15 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 72 In L, Overall Trim 3 In (MB700672)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM020S-L-20)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 350 lb Load Capacity (3STR26A3E20B8D3C1P6)
- ZORO SELECT Leveling Caster, Nylon, 2 in., 440 lb. (WMLC-200FS)
- VESTIL Manual Chain Hoist, 6K, 10 ft. (HCH-6-10)
- VESTIL Manual Trolley, 600 lb. Capacity (QIT-06)
- VESTIL Hand Chain Hoist (HCH-4-10)
- VESTIL Manual Trolley, 8000 lb. Capacity (QIT-8)
- VESTIL Manual Trolley, 300 lb. Capacity (QIT-03)
- VESTIL Professional Chain Hoist, 3K, 15 ft. (PHCH-3-15)
- TRACTEL Tralift Manual Chain Hoist, 2,000 lb. (1 Ton) Load Capacity, 30 ft. Lift (19722)
- Vestil Manual Chain Hoists