Shop All Manual Chain Hoists
Vestil
Professional Chain Hoist, 4K, 10 ft.
Mfr # PHCH-4-10
Zoro # G4982190
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 4000
- Application The professional hand hoist is ideal for manufacturing and industrial settings.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # PHCH-4-10
- Zoro # G4982190
- UPC # 691215111294
- Country of Origin China
- Category Manual Chain Hoists
Details
Load Capacity | 4000 |
Item | Professional Chain Hoist,4K,10 ft. |
Application | The professional hand hoist is ideal for manufacturing and industrial settings. |
Description
Professional Chain Hoist,4K,10 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Y- Seal (D144)
- ZORO SELECT Plate Caster, 1650 lb. Ld Rating, Ball (LU-GTH 160K)
- VIPER WHEEL - SWIVEL CASTER COMPLETE 3 in. X 1-1/4 in. (VF82012A)
- NOBLELIFT HEAVY DUTY PALLET JACK - FORK SIZE: 21"x48" – CAPACITY: 5500 LBS (AC55-2148)
- VESTIL Hand Chain Hoist (HCH-1-10)
- VESTIL Manual Trolley, 6000 lb. Capacity (QIT-6)
- VESTIL Manual Trolley, 4000 lb. (QIT-4)
- VESTIL Manual Trolley, 1000 lb. Capacity (QIT-1)
- VESTIL Hand Chain Hoist (HCH-4-10)
- VESTIL Hand Chain Hoist (HCH-1-20)
- JET Hand Chain Hoist With 30ft Lift, 1-Ton (S90-100-30)
- Vestil Manual Chain Hoists