Shop All Manual Chain Hoists
Vestil
Professional Chain Hoist, 3K, 10 ft.
Mfr # PHCH-3-10
Zoro # G4982227
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3000
- Application The professional hand hoist is ideal for manufacturing and industrial settings.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PHCH-3-10
- Zoro # G4982227
- UPC # 691215111287
- Country of Origin China
- Category Manual Chain Hoists
Details
Load Capacity | 3000 |
Item | Professional Chain Hoist,3K,10 ft. |
Application | The professional hand hoist is ideal for manufacturing and industrial settings. |
Description
Professional Chain Hoist,3K,10 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 275 lb. Ld Rating, Bk Wheel (P12S-PB040D-P2)
- COTTERMAN 20 ft 8 in Fixed Ladder with Safety Cage, Steel, 18 Steps, Forward Exit, Powder Coated Finish (M18WC C1)
- BARON Galvanized Galvanized Steel 1/8 in. D X 100 ft. L Aircraft Cable (96005)
- PETZL Ray 11 mm, 1 St Rope White 50 Ft (R100BA01)
- VESTIL Professional Chain Hoist, 2K, 20 ft. (PHCH-2-20)
- VESTIL Manual Chain Hoist, 6K, 10 ft. (HCH-6-10)
- VESTIL Hand Chain Hoist (HCH-4-10)
- VESTIL Professional Chain Hoist, 4K, 20 ft. (PHCH-4-20)
- VESTIL Low Headroom Chain Hoist Trolley Push, 6K (LOW-6P)
- VESTIL Manual Trolley, 600 lb. Capacity (QIT-06)
- OZ LIFTING PRODUCTS Chain Hoist, 4000 lb., 20ft. Load Chain (OZIND020-20CH)
- Vestil Hoists