Shop All Manual Chain Hoists
Vestil
Professional Chain Hoist, 2K, 20 ft.
Mfr # PHCH-2-20
Zoro # G4982236
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2000
- Application The professional hand hoist is ideal for manufacturing and industrial settings.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PHCH-2-20
- Zoro # G4982236
- UPC # 691215111393
- Country of Origin China
- Category Manual Chain Hoists
Details
Load Capacity | 2000 |
Item | Professional Chain Hoist,2K,20 ft. |
Application | The professional hand hoist is ideal for manufacturing and industrial settings. |
Description
Professional Chain Hoist,2K,20 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grip Neck Caster Mount, 5/16 x 1-1/2, PK5 (KITSXS80)
- FLEXCO Belt Fasteners Other Conveyor Parts And Accessory (69-7598 20002)
- LITTLE GIANT Deep Shelf Truck, 3", 1200 lb., 18 x 30", Steel, 3 Shelves, 1,200 lb (3DS1830X3-5PY)
- VESTIL Heavy Duty Tilt Truck 1/2 Cubic Yard 1400 lb Blue (TDT-50-HD-BLUE)
- VESTIL Low Headroom Chain Hoist Trolley Push, 1K (LOW-1P)
- VESTIL Professional Chain Hoist, 1K, 15 ft. (PHCH-1-15)
- VESTIL Economy Chain Hoist W/ Chain Container (H-4000-1)
- VESTIL Manual Trolley, 6000 lb. Capacity (QIT-6)
- VESTIL Manual Trolley, 8000 lb. Capacity (QIT-8)
- VESTIL Manual Chain Hoist, 10K, 15 ft. (HCH-10-15)
- JET Hand Chain Hoist With 20ft Lift, 10-Ton (S90-1000-20)
- Vestil Hoists