Shop All Manual Chain Hoists
Vestil
Professional Chain Hoist, 2K, 10 ft.
Mfr # PHCH-2-10
Zoro # G4982251
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2000
- Application The professional hand hoist is ideal for manufacturing and industrial settings.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PHCH-2-10
- Zoro # G4982251
- UPC # 691215111270
- Country of Origin China
- Category Manual Chain Hoists
Details
Load Capacity | 2000 |
Item | Professional Chain Hoist,2K,10 ft. |
Application | The professional hand hoist is ideal for manufacturing and industrial settings. |
Description
Professional Chain Hoist,2K,10 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL GEAR Husky Bull Rope Accessory Line, 3/8"X 15 (AGBR38150)
- ZORO SELECT Tie-Down Strap, Ratchet, 15ftx1-1/2In, 1333 (2VKP6)
- ZORO SELECT Rigid Plate Caster, TPR, 6 in., 300 lb. (P12R-PRP060K-12)
- BAUER LADDER Outside Spreader Kit for 14'-16' Bauer Fiberglass/Alum. Stepladders. (07079)
- VESTIL Professional Chain Hoist, 10K, 15 ft. (PHCH-10-15)
- VESTIL Low Headroom Chain Hoist Trolley Gear, 6K (LOW-6G)
- VESTIL Manual Trolley, 300 lb. Capacity (QIT-03)
- VESTIL Economy Chain Hoist W/ Chain Container (H-1000-3)
- VESTIL Low Headroom Chain Hoist Trolley Push, 6K (LOW-6P)
- VESTIL Hand Chain Hoist (HCH-2-20)
- HARRINGTON Manual Chain Hoist, 4000 lb., Lift 20 ft. (CF020-20)
- Vestil Hoists