Shop All Manual Chain Hoists
Vestil
Professional Chain Hoist, 1K, 10 ft.
Mfr # PHCH-1-10
Zoro # G4982288
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1000
- Application The professional hand hoist is ideal for manufacturing and industrial settings.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PHCH-1-10
- Zoro # G4982288
- UPC # 691215111263
- Country of Origin China
- Category Manual Chain Hoists
Details
Load Capacity | 1000 |
Item | Professional Chain Hoist,1K,10 ft. |
Application | The professional hand hoist is ideal for manufacturing and industrial settings. |
Description
Professional Chain Hoist,1K,10 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN Electric Winch, 1-3/5HP, 12VDC (2000DC)
- US CARGO CONTROL 2" x 300' 12K Polyester Cargo Webbing - Orange (NS-WEB212000OR)
- LITTLE GIANT LADDERS Vertical Paint Tray (15050-001)
- LITTLE GIANT Platform Truck, 3600 lb., 24x48", 6-Wheel (NB6W2448-6PY-2H)
- VESTIL Professional Chain Hoist, 4K, 10 ft. (PHCH-4-10)
- VESTIL Professional Chain Hoist, 3K, 15 ft. (PHCH-3-15)
- VESTIL Low Headroom Chain Hoist Trolley Push, 6K (LOW-6P)
- VESTIL Low Headroom Chain Hoist Trolley Gear, 4K (LOW-4G)
- VESTIL Manual Trolley, 1000 lb. Capacity (QIT-1)
- VESTIL Manual Trolley, 6000 lb. Capacity (QIT-6)
- HARRINGTON Manual Chain Hoist, 20 ft.Lift (CB010-20-20)
- Vestil Hoists