Shop All Manual Chain Hoists
Vestil
Professional Chain Hoist, 10K, 15 ft.
Mfr # PHCH-10-15
Zoro # G4982306
product price: $581.99
/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 10000
- Application The professional hand hoist is ideal for manufacturing and industrial settings.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PHCH-10-15
- Zoro # G4982306
- UPC # 691215111379
- Country of Origin China
- Category Manual Chain Hoists
Details
Load Capacity | 10000 |
Item | Professional Chain Hoist,10K,15 ft. |
Application | The professional hand hoist is ideal for manufacturing and industrial settings. |
Description
Professional Chain Hoist,10K,15 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 6 ft Fiberglass Stepladder, 375 lb Capacity (FS1306HD)
- BLUFF MANUFACTURING Dockboard, Steel, 10,000 lb, 36 x 60 In (10SB6036)
- TANIS Strip Brush Holder, Overall Length 72 In (AH402872CF)
- BISON LIFTING EQUIPMENT 3 Ton Lever Chain Hoist, 10 Ft, Black Oxide Chain (LH30-10-B)
- VESTIL Manual Chain Hoist, 6K, 10 ft. (HCH-6-10)
- VESTIL Steel Manual Chain Hoist, 10' Lift, 2000 lb Capacity, Orange (HCH-2-10)
- VESTIL Economy Chain Hoist W/ Chain Container (H-4000-1)
- VESTIL Hand Chain Hoist (HCH-1-15)
- VESTIL Hand Chain Hoist (HCH-4-10)
- VESTIL Manual Trolley, 2000 lb. Capacity (QIT-2)
- CM CM Series 622 Hand Chain Hoist, 2 Ton Capacity, 10Ft. Lift (2258A)
- Vestil Lifting Equipment