Shop All Mobile Lift Tables
Vestil
Premium Single Scissor Cart, 1000 lb. Cap, 23-3/5"W, 35-2/5"L
Mfr # CART-1000-S-HR
Zoro # G5425920
product price: $972.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$972.99
Free 30-Day Returns
Key Features
- Load Capacity 1000 lb.
- Overall Width 24
- Material Steel
- Width 24
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CART-1000-S-HR
- Zoro # G5425920
- UPC # 691215084741
- Country of Origin China
- Category Mobile Lift Tables
Dimensions
Overall Width | 24 |
Width | 24 |
Height | 39 in |
Details
Load Capacity | 1000 lb. |
Item | Premium Single Scissor Cart,1K,23.6x35.4 |
Material | Steel |
Color | Blue |
For Use With | Ideal for lifting and transporting loads, order-picking, die handling, and for use in support of assembly operations. |
Description
Premium Single Scissor Cart,1K,23.6x35.4
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Alloy Sorting Hook, Forged Alloy Steel, Painted Orange (3899500)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Polypropylene, Ergonomic, 2 Shelves, 500 lb (52TV59)
- ZORO SELECT Swivel Eye Pulley, Chrome (1RCE9)
- EKKO Driving Wheel, EB12E (EB12E / 1115-220000-0B)
- VESTIL Steel Constructed Auto-Hite Cart (SCSC-2000-4848)
- VESTIL Scissor Lift Cart, 1000 lb. Cap, 24"W, 48"L (CART-24-10-DC)
- VESTIL Hydraulic Double Scissor Cart, 220 lb. Cap, 17-1/2"W, 27"L (CART-200-D)
- VESTIL Air Hydraulic Steel Cart, 1000 lb. Cap, 31-1/2"W, 63"L (AIR-1000-LD)
- VESTIL Single Hydraulic Cart, 750 lb., 32 x 19.75 (CART-750-TS)
- VESTIL Mechanical Scissor Cart, Steel (CART-660-M)
- VESTIL Intermediate Bulk, Container Tilting Cart (IBC-TLT)
- Vestil Mobile Lift Tables