Shop All Mobile Lift Tables
Vestil
Premium Double Scissor Cart, 300 lb. Cap, 19-1/2"W, 33"L
Mfr # CART-300-D-FR
Zoro # G5425780
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,235.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb.
- Overall Width 20
- Width 20
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # CART-300-D-FR
- Zoro # G5425780
- UPC # 691215084796
- Country of Origin China
- Category Mobile Lift Tables
Dimensions
Overall Width | 20 |
Width | 20 |
Height | 37 in |
Details
Load Capacity | 300 lb. |
Item | Premium Double Scissor Cart,300 19.5x33 |
Material | Steel |
Color | Blue |
For Use With | Ideal for lifting and transporting loads, order-picking, die handling, and for use in support of assembly operations. |
Description
Premium Double Scissor Cart,300 19.5x33
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 15BF (SG15)
- VESTIL Pallet Truck, V Shape Center, 4K, 40x48 (PM4-4048-RL)
- DAYTON Control Block (MHGXEC46GGS)
- WESTWARD 12 ft Fiberglass Twin Stepladder, 375 lb Capacity (44YY24)
- VESTIL Air Hydraulic Steel Cart, 800 lb. Cap, 20"W, 35-1/2"L (AIR-800-D-PSS)
- VESTIL Double Scissor Cart, 400 lb. Cap, 23-3/5"W. 35-2/5"L (CART-400-D-HR)
- VESTIL Steel Constructed Auto-Hite Cart (SCSC-800-2040)
- VESTIL Steel Self Elevating Spring Table, 24" x 24", 1120 lb Capacity (ETS-1120-24)
- VESTIL HYDRAULIC ELEVATING CART 330 LB CAPACITY (CART-330)
- VESTIL Scissor Lift Cart, 1000 lb. Cap, 24"W, 48"L (CART-24-10-DC)
- VESTIL Premium Double Cart, 600 lb., 33x23.25 (CART-600-D-FR)
- Vestil Lifting Tables