Shop All Mobile Lift Tables
Vestil
Premium Double Cart, 600 lb., 33x23.25
Mfr # CART-600-D-FR
Zoro # G5582407
product price: $1,256.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,256.99
Free 30-Day Returns
Key Features
- Load Capacity 600 lb.
- Platform Length 33"
- Overall Width 23-1/4 in
- Overall Height 53-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CART-600-D-FR
- Zoro # G5582407
- UPC # 691215084840
- Country of Origin United States
- Category Mobile Lift Tables
Dimensions
Platform Length | 33" |
Overall Width | 23-1/4 in |
Overall Height | 53-1/2" |
Details
Load Capacity | 600 lb. |
Item | Premium Double Cart,600 lb.,33x23.25 |
Description
Premium Double Cart,600 lb.,33x23.25
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDCASTER 2" X 1" Non-Marking Neoprene Swivel Caster, Total Lock Brake, Loads Up To 125 lb (CN02NRP100TLHK04)
- VESTIL Platform Truck - Hardwood (VHPT-2754)
- MILWAUKEE HAND TRUCKS Furniture Dolly, 18"x30" (DC33800)
- TANIS Strip Brush, 72 In L, Overall Trim 6 In (MB703772)
- VESTIL DC Power Hydraulic Scissor Cart, 1000 lb. Cap, 39-3/4"W, 20-1/2"L (CART-1000D-DC)
- VESTIL Foot Pump Scissor Cart, 1000 lb. Cap, 48"W, 32"L (CART-32-10-M)
- VESTIL Steel Constructed Auto-Hite Cart (SCSC-400-2032)
- VESTIL CART DBL SCISSOR 600LB CAPACITY STAINLESS STEEL (CART-600-D-SS2)
- VESTIL Hydraulic Double Scissor Cart, 220 lb. Cap, 17-1/2"W, 27"L (CART-200-D)
- VESTIL Scissor Lift Cart, 1000 lb. Cap, 24"W, 48"L (CART-24-10-DC)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table Foot Control, 48x32 Platform, 2000 Lb. Capacity (241382)
- Vestil Lifting Tables