Shop All Pallet Jacks
Vestil
Pramac Mini Hand Pallet Truck, 16x32
Mfr # PMC-PM5-1632
Zoro # G5424539
product price: $1,127.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,127.99
Free 30-Day Returns
Key Features
- Overall Width 15.75"
- Material Steel
- Color Blue / Black
- Load Capacity 5500 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PMC-PM5-1632
- Zoro # G5424539
- UPC # 691215113816
- Country of Origin Italy
- Category Pallet Jacks
Dimensions
Overall Width | 15.75" |
Platform Length | 46" |
Fork Width | 6-1/2 in |
Fork Length | 32in |
Lowered Height | 3-3/8" |
Raised Height | 7-7/8" |
Details
Material | Steel |
Color | Blue / Black |
Load Capacity | 5500 lb |
Item | Hand Pallet Truck |
Assembled | Yes |
Roller Material | Nylon |
Features | Supplemental Rollers; Robotically Welded Frames |
Includes | (1) Steel Pramac Mini Hand Pallet Truck Hand Pump |
Description
Pramac Mini Hand Pallet Truck,16x32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSON ROPE Samson Rope 650-002024001060 021-120-05 3-8X100 Cotton Sash Cord (650-002024001060)
- ERICKSON 2"X7Ft 5000 lb Car Tie Down Bulk (58503)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 4 in W, Polyester, Yellow (EE2604DFX10)
- BAILEY HYDRAULICS Universal Remote Wireless 12 Vdc, 50-100 Foot Range, 301203 (301203)
- VESTIL Non Adjustable Pallet Jockey (PJ-1005)
- VESTIL Red Pllt Trk 27x48 5.5K Ylw Pcaddy (PM5-2748-UP-001)
- VESTIL Pink Pallet Truck, 5.5K, 27 x 48 (PM5-2748-PINK)
- VESTIL Electric Pallet Truck 4.5K 27x96 (EPT-2796-45-AGM)
- VESTIL Big Foot Trailer Stabilizing Jack (BFSJ-2748-100)
- VESTIL FULL FEATURED PALLET TRUCK 5.5K 27 X 48 BLUE (PM5-2748-BL)
- ZORO SELECT Pallet Jack, All Terrain, 2000 Lb Cap (ALL-T-2)
- Vestil Pallet Jacks & Pallet Tilters