Shop All Pallet Jacks
Vestil
Pramac High Lift Pallet Truck
Mfr # PMC-HIPM-27-DC
Zoro # G5424548
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,425.99
Free 30-Day Returns
Key Features
- Overall Height 31-1/2"
- Overall Width 26.5"
- Material Steel
- Color Blue / Black
- Load Capacity 2200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # PMC-HIPM-27-DC
- Zoro # G5424548
- UPC # 691215113809
- Country of Origin Italy
- Category Pallet Jacks
Dimensions
Overall Height | 31-1/2" |
Overall Width | 26.5" |
Platform Length | 67" |
Fork Width | 27 in |
Fork Length | 45in |
Details
Material | Steel |
Color | Blue / Black |
Load Capacity | 2200 lb |
Item | High Lift Pallet Truck |
Assembled | Yes |
Voltage | 12V DC |
Power Source | Electric |
Includes | Battery Charger |
Features | Electric Pump Has Chrome Plated Piston; Minimizing Rocking; Stabilizers Positioned |
Handle Material | Steel |
Description
Pramac High Lift Pallet Truck
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Plastic Bollard Post Cover (BPC-4)
- DAYTON Brake Cable (MH12U12314G)
- HAMILTON Plate Caster, Swivel, Cast Iron, 4 in, 1000 lb, Rd (S-WH-4MB-4SL-FB)
- SAFTCART Cart Hand Truck, 19" W x 22" H, 39 lb., Grn (702-10)
- VESTIL Pallet Truck, V Shape Center, 4K, 40x48 (PM4-4048-RL)
- VESTIL Stainless Steel Pallet Jack With Scale 5000lb 27 x 48 (PM-2748-SCL-LP-SS)
- VESTIL Manual Tilt Master, 2200 lb. (TM-22-M)
- VESTIL Red Pllt Trk 27x96 4K Ylw Pcaddy (PM4-2796-UP-001)
- VESTIL FULL FEATURED PALLET TRUCK 5.5K 27 X 48 WHITE (PM5-2748-WT)
- VESTIL Electric Pallet Truck 4.5K 27x96 (EPT-2796-45-AGM)
- VESTIL GALVANIZED STEEL PALLET TRUCK 27 X 48 (PM5-2748-S-G)
- Vestil Pallet Jacks