Shop All Pallet Jacks
Vestil
Pramac High Lift Pallet Truck
Mfr # PMC-HIPM-21-DC
Zoro # G5424557
product price: $3,949.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$3,949.99
Free 30-Day Returns
Key Features
- Overall Height 31-1/2"
- Overall Width 21.5"
- Material Steel
- Color Blue / Black
- Load Capacity 2200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PMC-HIPM-21-DC
- Zoro # G5424557
- UPC # 691215113793
- Country of Origin Italy
- Category Pallet Jacks
Dimensions
Overall Height | 31-1/2" |
Overall Width | 21.5" |
Platform Length | 67" |
Fork Width | 21 in |
Fork Length | 45in |
Details
Material | Steel |
Color | Blue / Black |
Load Capacity | 2200 lb |
Item | High Lift Pallet Truck |
Assembled | Yes |
Power Source | Electric |
Features | Electric Pump Has Chrome Plated Piston; Minimizing Rocking; Stabilizers Positioned |
Voltage | 12V DC |
Includes | Battery Charger |
Handle Material | Steel |
Description
Pramac High Lift Pallet Truck
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLELIFT STAINLESS MANUAL LIFT TABLE-PLATFORM SIZE: 19.75" x 32"-CAP: 1100 LBS (TF110S)
- BALLYMORE Roll Work Platform, Steel, Single, 30 In.H (SNR3-2472)
- VESTIL Low Profile Rack Guard (LPRO-60-9-4)
- B & P MANUFACTURING Cable Kit, with A5 Style Handle (2006-308)
- VESTIL PALLET TRUCK POWER DRIVE 27X48 3000# (EPT-2748-30)
- VESTIL Mini Pallet Truck (PM1-1532-MINI)
- VESTIL Pallet Truck, Dead Man Brake, 5.5K, 27x48 (PM5-2748-DMHB)
- VESTIL Single Fork Pallet Lift Truck 10-1/2 x 32 600 Lb. Cap. (VHPS-NM-600-39)
- VESTIL Red Pllt Trk 27x48 5.5K Ylw Pcaddy (PM5-2748-UP-001)
- VESTIL Stainless Steel Pallet Jack With Scale 5000lb 27 x 48 (PM-2748-SCL-LP-SS)
- VESTIL Super Low-Profile Pallet Jack Truck PM2-2044-SLP 21 x 44 2200 Lb. Capacity (PM2-2044-SLP)
- Vestil Pallet Jacks & Pallet Tilters