Shop All Pallet Jacks
Vestil
Pramac Hand Pallet Truck, 27x48
Mfr # PMC-PM5-2748
Zoro # G4982035
product price: $649.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$649.99
Free 30-Day Returns
Key Features
- Overall Width 28.6875"
- Material Steel
- Color Blue / Black
- Load Capacity 5500 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PMC-PM5-2748
- Zoro # G4982035
- UPC # 691215127349
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Width | 28.6875" |
Platform Length | 72" |
Fork Width | 6-1/2 in |
Fork Length | 44-1/2in |
Lowered Height | 3-3/8" |
Raised Height | 7-5/8" |
Details
Material | Steel |
Color | Blue / Black |
Load Capacity | 5500 lb |
Item | Hand Pallet Truck |
Assembled | Yes |
Includes | (1) Steel Pramac Mini Hand Pallet Truck with Polyurethane Wheel |
Features | Supplemental Rollers; Robotically Welded Frames |
Wheel Material | Polyurethane |
Roller Material | Polyurethane |
Description
Pramac Hand Pallet Truck,27x48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/8 in., 50 ft., 7 x 19, Steel (33RH64)
- ZORO SELECT Rigid Plate Caster, Rubber, 6 in., 600 lb. (P25R-EP060K-14-001)
- DAYTON SS Cable, 3/16 In, 250 Ft, 740 Lb Capacity (1DLC6)
- AP PRODUCTS AP Products 017-90916 Sikaflex-252, Black (017-90916)
- VESTIL Full Featured Pallet Truck, 27 x 36 (PM5-2736)
- VESTIL Single Fork Pallet Lift Truck 10-1/2 x 32 600 Lb. Cap. (VHPS-NM-600-39)
- VESTIL ROUGH TERRAIN DC BATTERY PK AC DRIVE MOTOR 48" 3K (RT-EPT-3-48)
- VESTIL Low Profile Pallet Truck, 4400 lb., 20x72 (PM4-2072)
- VESTIL Pallet Truck, V Shape Center, 4K, 45x48 (PM4-4548-RL)
- VESTIL Low Profile Pallet Truck, 4K, 33 x 48 (PM4-3348-LP)
- DAYTON Pallet Jack, Galvanized, Nylon Rollers (2TUR4)
- Vestil Pallet Jacks